SPEARS VALVES 330-103283 | BU6FHA

SPEARS VALVES 330-103283 Reducer Cross, Socket, Class 125, 6 x 2 Size, PVC

Item: BU6FHA Model: 330-103283
In Stock

Get it by Thursday, Jun 12

€212.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ClassClass 125
JointCross (Socket x Socket x Socket x Socket)
Size6" x 2"
TypePVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125

Shipping Info:

Ship weight (kg) 1.8855
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 330-103287 | BU6FGP 330-1032878" x 2"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€266.23
RFQ
SPEARS VALVES 330-103281 | BU6FGT 330-1032814" x 3"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€198.33
RFQ
SPEARS VALVES 330-103280 | BU6FGV 330-1032804" x 2"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€191.94
RFQ
SPEARS VALVES 330-103285 | BU6FGX 330-1032856" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€304.44
RFQ
SPEARS VALVES 330-103284 | BU6FGY 330-1032846" x 3"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€266.23
RFQ
SPEARS VALVES 330-103289 | BU6FGZ 330-1032898" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€260.67
RFQ
SPEARS VALVES 330-103293 | BU6FHB 330-10329310" x 3"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€350.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 330-103283 Reducer Cross, Socket, Class 125, 6 x 2 Size, PVC
€212.37 /unit