SPEARS VALVES 3029-8482 | BU6DZM

SPEARS VALVES 3029-8482 Reducer Coupling, Gasket, 100 PSI, PIP, 21 x 8 Size, PVC

Item: BU6DZM Model: 3029-8482
In Stock

Get it by Friday, Jun 13

€3,263.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointReducer Coupling (Gasket x Gasket)
O-ring Pressure Rating100 psi
Size21" x 8"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 52.0335
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-101456 | BU6CNL 300-1014566" x 4"€263.95
RFQ
SPEARS VALVES 300-101458 | BU6CNM 300-1014588" x 6"€258.39
RFQ
SPEARS VALVES 300-101461 | BU6CNQ 300-10146110" x 8"€557.73
RFQ
SPEARS VALVES 300-101465 | BU6CNR 300-10146512" x 10"€765.15
RFQ
SPEARS VALVES 300-101489 | BU6CNT 300-10148921" x 18"€2,273.89
RFQ
SPEARS VALVES 300-101470 | BU6CNU 300-10147015" x 12"€827.38
RFQ
SPEARS VALVES 300-101476 | BU6CNZ 300-10147618" x 15"€1,945.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3029-8482 Reducer Coupling, Gasket, 100 PSI, PIP, 21 x 8 Size, PVC
€3,263.83 /unit