STAFFORD MFG 2LM014HD Shaft Collar, Heavy Duty, 2 Piece Split, 14mm I.D., Steel | CJ6EVC

STAFFORD MFG 2LM014HD Shaft Collar, Heavy Duty, 2 Piece Split, 14mm I.D., Steel

Item: CJ6EVC Model: 2LM014HD
Limited Availability
€28.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size14 mm
FinishBlack Oxide
MaterialSteel
Outside Dia.36 mm
Screw Length16 mm
Screw MaterialAlloy Steel
Screw SizeM5 x 0.8
TypeHeavy Duty

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeKeyway SizeTypeMaterialFinishPrice
STAFFORD MFG 2LM010HD Shaft Collar, Heavy Duty, 2 Piece Split, 10mm I.D., Steel | CJ6EVA 2LM010HD30 mm12 mm10 mmM4 x 0.7-Heavy DutySteelBlack Oxide€28.49
RFQ
STAFFORD MFG 2LM012HD Shaft Collar, Heavy Duty, 2 Piece Split, 12mm I.D., Steel | CJ6EVB 2LM012HD34 mm16 mm12 mmM5 x 0.8-Heavy DutySteelBlack Oxide€28.76
RFQ
STAFFORD MFG 2LM015HD Shaft Collar, Heavy Duty, 2 Piece Split, 15mm I.D., Steel | CJ6EVD 2LM015HD40 mm16 mm15 mmM6 x 1-Heavy DutySteelBlack Oxide€25.42
RFQ
STAFFORD MFG 2LM016HD Shaft Collar, Heavy Duty, 2 Piece Split, 16mm I.D., Steel | CJ6EVE 2LM016HD40 mm16 mm16 mmM6 x 1-Heavy DutySteelBlack Oxide€28.15
RFQ
STAFFORD MFG 2LM018HD Shaft Collar, Heavy Duty, 2 Piece Split, 18mm I.D., Steel | CJ6EVF 2LM018HD42 mm18 mm18 mmM6 x 1-Heavy DutySteelBlack Oxide€33.61
RFQ
STAFFORD MFG 2LM020HD Shaft Collar, Heavy Duty, 2 Piece Split, 20mm I.D., Steel | CJ6EVG 2LM020HD46 mm25 mm20 mmM8 x 1.25-Heavy DutySteelBlack Oxide€32.94
RFQ
STAFFORD MFG 2LM025HD Shaft Collar, Heavy Duty, 2 Piece Split, 25mm I.D., Steel | CJ6EVH 2LM025HD51 mm25 mm25 mmM8 x 1.25-Heavy DutySteelBlack Oxide€29.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 2LM014HD Shaft Collar, Heavy Duty, 2 Piece Split, 14mm I.D., Steel
€28.98 /unit