SPEARS VALVES 300-101456 | BU6CNL

SPEARS VALVES 300-101456 Reducer Coupling, Gasket, 100 PSI, PIP x IPS, 6 x 4 Size, PVC

Item: BU6CNL Model: 300-101456
In Stock

Get it by Tuesday, Jun 17

€263.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointReducer Coupling (Gasket x Gasket)
O-ring Pressure Rating100 psi
Size6" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 1.656
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-101458 | BU6CNM 300-1014588" x 6"€258.39
RFQ
SPEARS VALVES 300-101461 | BU6CNQ 300-10146110" x 8"€557.73
RFQ
SPEARS VALVES 300-101465 | BU6CNR 300-10146512" x 10"€765.15
RFQ
SPEARS VALVES 300-101489 | BU6CNT 300-10148921" x 18"€2,273.89
RFQ
SPEARS VALVES 300-101470 | BU6CNU 300-10147015" x 12"€827.38
RFQ
SPEARS VALVES 300-101476 | BU6CNZ 300-10147618" x 15"€1,945.14
RFQ
SPEARS VALVES 3029-6242 | BU6DUL 3029-624210" x 4"€793.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-101456 Reducer Coupling, Gasket, 100 PSI, PIP x IPS, 6 x 4 Size, PVC
€263.95 /unit