SPEARS VALVES 2929-9542 | BU6CCL

SPEARS VALVES 2929-9542 Reducer Coupling, Gasket, 80 PSI, PIP, 27 x 24 Size, PVC

Item: BU6CCL Model: 2929-9542
In Stock

Get it by Wednesday, Jun 11

€5,807.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointReducer Coupling (Gasket x Gasket)
O-ring Pressure Rating80 psi
Size27" x 24"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 2929-8582 | BU6BZW 2929-858221" x 18"€2,857.72
RFQ
SPEARS VALVES 2929-9122 | BU6CAL 2929-912224" x 12"€6,558.95
RFQ
SPEARS VALVES 2929-9212 | BU6CAX 2929-921224" x 21"€4,604.89
RFQ
SPEARS VALVES 2929-9422 | BU6CBL 2929-942227" x 12"€8,831.33
RFQ
SPEARS VALVES 2929-9512 | BU6CCD 2929-951227" x 21"€6,020.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2929-9542 Reducer Coupling, Gasket, 80 PSI, PIP, 27 x 24 Size, PVC
€5,807.92 /unit