SPEARS VALVES 2929-9422 | BU6CBL

SPEARS VALVES 2929-9422 Reducer Coupling, Gasket, 80 PSI, PIP, 27 x 12 Size, PVC

Item: BU6CBL Model: 2929-9422
In Stock

Get it by Friday, Jun 13

€8,831.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointReducer Coupling (Gasket x Gasket)
O-ring Pressure Rating80 psi
Size27" x 12"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 103.572
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 2929-8582 | BU6BZW 2929-858221" x 18"€2,857.72
RFQ
SPEARS VALVES 2929-9122 | BU6CAL 2929-912224" x 12"€6,558.95
RFQ
SPEARS VALVES 2929-9212 | BU6CAX 2929-921224" x 21"€4,604.89
RFQ
SPEARS VALVES 2929-9512 | BU6CCD 2929-951227" x 21"€6,020.52
RFQ
SPEARS VALVES 2929-9542 | BU6CCL 2929-954227" x 24"€5,807.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2929-9422 Reducer Coupling, Gasket, 80 PSI, PIP, 27 x 12 Size, PVC
€8,831.33 /unit