Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 055050 Trailer Connector Plug 12-24V | AH4WNW 35NL08

VELVAC 055050 Trailer Connector Plug 12-24V

Item: AH4WNW Model: 055050Cross Ref: 35NL08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Connector Plug
Contact MaterialBrass
For Use With6 Conductor Wire
Insulation MaterialPlastic
Connection Type6-Way
FeaturesHeavy Duty Zinc Die Cast Housing, Plug Locking System Works with Socket Door to Ensure Proper Hook up and Prevent Unintentional Disconnections, Without Spring Guard
StandardsSAE J-560

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)13.97
Ship width (cm)6.1
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 055050 Trailer Connector Plug 12-24V
€12.46 /unit