SPEARS VALVES 2733-007 | CC7HMN

SPEARS VALVES 2733-007 Diaphragm Valve, Flanged, FKM, 3/4 Size, PVC

Item: CC7HMN Model: 2733-007
In Stock

Get it by Tuesday, Jun 17

€652.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ColorGray
Connection TypeFlanged
Diaphragm MaterialFKM
JointPVC - Flanged Ends
Nominal Size3/4"
Size3/4"
Valve TypeDiaphragm Valve
Weight3.718 lbs.

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDiaphragm MaterialConnection TypePrice
SPEARS VALVES 2733-005 | CC7HMH 2733-005FKMFlanged€456.11
RFQ
SPEARS VALVES 2733-025 | CC7HMK 2733-025--€1,868.71
RFQ
SPEARS VALVES 2733-012 | CC7HMP 2733-012FKMFlanged€800.97
RFQ
SPEARS VALVES 2733-015 | CC7HMR 2733-015FKMFlanged€1,099.31
RFQ
SPEARS VALVES 2733-030 | CC7HMV 2733-030VitonFlanged€2,428.91
RFQ
SPEARS VALVES 2733-020 | CC7HMY 2733-020VitonFlanged€1,252.07
RFQ
SPEARS VALVES 2733-060 | CC7HNF 2733-060--€8,564.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2733-007 Diaphragm Valve, Flanged, FKM, 3/4 Size, PVC
€652.78 /unit