SPEAKMAN VS-3011-BN-E175 Low Flow Hand Shower Head | CE2ANR

SPEAKMAN VS-3011-BN-E175 Low Flow Hand Shower Head

Item: CE2ANR Model: VS-3011-BN-E175
In Stock

Get it by Friday, Jun 13

€76.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Flow Shower Head
Ada CompliantNo
Assembly RequiredNo
Cec Certified1 , 45 , Multifunction , No , Round , Transitional , Yes
CollectionChelsea
Drain IncludedNo
FeaturesEquipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
FinishBrushed Nickel
Flow TypeSpray
Gpm1.75 GPM
Hose IncludedYes
Installation TypeShower Arm
MaterialNickel
Number Of Handles0
Number Of Holes0
Number Of Spray Patterns0
Vandal ResistantNo
WarrantyLimited Lifetime

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)32.77
Ship length (cm)7.11
Ship width (cm)14.22
HS code3924905650
Country of OriginCN

Product Variants

ProductModelMaterialTypeCartridges IncludedFinishIncludes ValveIncludes Trim PlateHandle IncludedTrim FinishPrice
SPEAKMAN CPT-10000-P Shower Valve Trim | CD9ZKL CPT-10000-P-WallNoPolish ChromeNoYesYesPolished Chrome€206.08
SPEAKMAN CPT-10000-P-BN Shower Valve Trim | CD9ZKM CPT-10000-P-BNNickelWallNoBrushed NickelNoYesYesBrushed Nickel€364.53
SPEAKMAN CPT-10400-P Shower Valve Trim | CD9ZKX CPT-10400-P-WallNoPolish ChromeNoYesYesPolished Chrome€308.44
SPEAKMAN CPT-10400-P-BN Shower Valve Trim | CD9ZKY CPT-10400-P-BNNickel--Brushed Nickel----€331.80
SPEAKMAN S-3011-BN Shower Head | CD9ZUP S-3011-BNBrass--Brushed NickelNoNoNoBrushed Nickel€83.47
SPEAKMAN S-3011-BN-E175 Low Flow Shower Head | CD9ZUQ S-3011-BN-E175Nickel--Brushed Nickel----€67.57
SPEAKMAN S-3011-BN-E2 Low Flow Shower Head | CD9ZUR S-3011-BN-E2Nickel--Brushed Nickel----€67.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN VS-3011-BN-E175 Low Flow Hand Shower Head
€76.35 /unit