SPEAKMAN S-3011-BN-E2 Low Flow Shower Head | CD9ZUR

SPEAKMAN S-3011-BN-E2 Low Flow Shower Head

Item: CD9ZUR Model: S-3011-BN-E2
In Stock

Get it by Tuesday, Jun 10

€67.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Flow Shower Head
Activation TypeRotate Handle
Ada CompliantNo
Assembly RequiredNo
Cec Certified1 , 5 , Fixed , Multifunction , No , Round , Transitional , Yes
CollectionChelsea
Drain IncludedNo
FeaturesPatented Anystream Technology, 50 Full Coverage Sprays, 12 Center Massage Jets, Spray Adjusting Faceplate, Corrosion Resistant Finishes
FinishBrushed Nickel
Flow TypeAerated
Gpm2 GPM
Hose IncludedNo
Installation TypeWall Mounted
Ligature ResistantNo
MaterialNickel
Mounting TypeWall
Number Of Handles0
Number Of Holes0
Number Of Spray Patterns3
Power SourceManual
Primary MaterialPlastic
Showerhead TypeWall Mounted
Vandal ResistantNo
WarrantyLimited Lifetime

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)12.07
Ship length (cm)12.07
Ship width (cm)9.53
HS code3924905650
Country of OriginCN

Product Variants

ProductModelMaterialTypeCartridges IncludedFinishIncludes ValveIncludes Trim PlateHandle IncludedTrim FinishPrice
SPEAKMAN CPT-10000-P Shower Valve Trim | CD9ZKL CPT-10000-P-WallNoPolish ChromeNoYesYesPolished Chrome€206.08
SPEAKMAN CPT-10000-P-BN Shower Valve Trim | CD9ZKM CPT-10000-P-BNNickelWallNoBrushed NickelNoYesYesBrushed Nickel€364.53
SPEAKMAN CPT-10400-P Shower Valve Trim | CD9ZKX CPT-10400-P-WallNoPolish ChromeNoYesYesPolished Chrome€308.44
SPEAKMAN CPT-10400-P-BN Shower Valve Trim | CD9ZKY CPT-10400-P-BNNickel--Brushed Nickel----€331.80
SPEAKMAN S-3011-BN Shower Head | CD9ZUP S-3011-BNBrass--Brushed NickelNoNoNoBrushed Nickel€83.47
SPEAKMAN S-3011-BN-E175 Low Flow Shower Head | CD9ZUQ S-3011-BN-E175Nickel--Brushed Nickel----€67.57
SPEAKMAN S-3011-E175 Low Flow Shower Head | CD9ZUT S-3011-E175Brass--Polish ChromeNoNoNoPolished Chrome€73.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN S-3011-BN-E2 Low Flow Shower Head
€67.57 /unit