SPEAKMAN SEF-1825 Eyewash Faucet, AC Operated Sensor, With Under Counter Mixing Valve And Manual Override | CE2BQA

SPEAKMAN SEF-1825 Eyewash Faucet, AC Operated Sensor, With Under Counter Mixing Valve And Manual Override

Item: CE2BQA Model: SEF-1825
In Stock

Get it by Thursday, Jun 12

€1,531.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Activation TypePull
Assembly RequiredYes
CollectionEyesaver
Drain IncludedNo
Faucet ConfigurationWidespread
Faucet OperationSensor
FinishPolish Chrome
Hose IncludedNo
Installation TypeCounter Mounted
Material Of ConstructionBrass, Plastic, Steel, Stainless Steel
No. Of Holes3
No. Of Jets0
Number Of Handles0
Number Of Showerheads0 , Industrial , No , Touchless , Yes
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Valve TypeCeramic
Vandal ResistantNo
CollectionEyesaver
FinishPolished Chrome

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)27.94
Ship length (cm)48.26
Ship width (cm)40.64
HS code9018908000
Country of OriginUS

Product Variants

ProductModelFinishConnection TypeMounting TypeInstallation TypeValve TypeDepthInlet Pipe GenderColorPrice
SPEAKMAN SEF-1800 Eyewash Faucet | CE2BMB SEF-1800Polish ChromeCompression Fitting-Counter Mounted----€643.70
SPEAKMAN SEF-1800-8 Eyewash Faucet, 8 Inch Spout | CE2BMC SEF-1800-8Polish ChromeCompression FittingFaucetCounter Mounted----€737.03
SPEAKMAN SEF-1800-SL Eyewash Faucet, Single Lever | CE2BNB SEF-1800-SLPolish Chrome-------€695.27
SPEAKMAN SEF-1801 Eyewash Faucet | CE2BND SEF-1801Polish ChromeCompressionStandardCounter Mounted-9"-Chrome€806.08
SPEAKMAN SEF-1801-8 Eyewash Faucet, 8 Inch Spout | CE2BNE SEF-1801-8Polish ChromeCompression-Counter Mounted-11"-Chrome€1,000.59
SPEAKMAN SEF-1801-8-TW Eyewash Faucet, 8 Inch Spout, With Eyewash TMV | CE2BNF SEF-1801-8-TWPolish Chrome--Counter Mounted---Chrome€1,931.06
SPEAKMAN SEF-1801-TW Eyewash Faucet, With Eyewash TMV | CE2BNG SEF-1801-TWPolish Chrome--Counter Mounted-9"-Chrome€1,793.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SEF-1825 Eyewash Faucet, AC Operated Sensor, With Under Counter Mixing Valve And Manual Override
€1,531.08 /unit