SPEAKMAN SEF-1800 Eyewash Faucet | CE2BMB

SPEAKMAN SEF-1800 Eyewash Faucet

Item: CE2BMB Model: SEF-1800
In Stock

Get it by Tuesday, Jun 17

€643.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Activation TypeRotate Handle
Assembly RequiredNo
CollectionEyesaver
Connection TypeCompression Fitting
Drain IncludedNo
Faucet ConfigurationWidespread
Faucet OperationManual
FinishPolish Chrome
Flow TypeAerated
Hose IncludedYes
Installation TypeCounter Mounted
No. Of Holes3
No. Of Jets0
Number Of Handles2
Number Of Showerheads0 , Industrial , No , Side , Wrist Blades , Yes
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Type Of SpoutSwivel
Vandal ResistantNo
CollectionEyesaver
FinishPolished Chrome

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)10.16
Ship length (cm)54.1
Ship width (cm)34.54
HS code9018908000
Country of OriginCN

Product Variants

ProductModelFinishConnection TypeMounting TypeInstallation TypeValve TypeDepthInlet Pipe GenderColorPrice
SPEAKMAN SEF-1800-8 Eyewash Faucet, 8 Inch Spout | CE2BMC SEF-1800-8Polish ChromeCompression FittingFaucetCounter Mounted----€737.03
SPEAKMAN SEF-1800-SL Eyewash Faucet, Single Lever | CE2BNB SEF-1800-SLPolish Chrome-------€695.27
SPEAKMAN SEF-1801 Eyewash Faucet | CE2BND SEF-1801Polish ChromeCompressionStandardCounter Mounted-9"-Chrome€806.08
SPEAKMAN SEF-1801-8 Eyewash Faucet, 8 Inch Spout | CE2BNE SEF-1801-8Polish ChromeCompression-Counter Mounted-11"-Chrome€1,000.59
SPEAKMAN SEF-1801-8-TW Eyewash Faucet, 8 Inch Spout, With Eyewash TMV | CE2BNF SEF-1801-8-TWPolish Chrome--Counter Mounted---Chrome€1,931.06
SPEAKMAN SEF-1801-TW Eyewash Faucet, With Eyewash TMV | CE2BNG SEF-1801-TWPolish Chrome--Counter Mounted-9"-Chrome€1,793.69
SPEAKMAN SEF-18100 Eyewash Faucet, Battery Powered Sensor | CE2BNH SEF-18100Polish ChromeCompression Fitting-Counter MountedSolenoid---€1,091.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SEF-1800 Eyewash Faucet
€643.70 /unit