SPEAKMAN SEF-1800-CA-8TW Eyewash Faucet, 8 Inch Spout, With Eyewash TMV | CE2BMJ

SPEAKMAN SEF-1800-CA-8TW Eyewash Faucet, 8 Inch Spout, With Eyewash TMV

Item: CE2BMJ Model: SEF-1800-CA-8TWCross Ref: 42NR48
In Stock

Get it by Tuesday, Jun 10

€1,772.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
FinishPolish Chrome
ActivationPull Down
AssemblyAssembled
ColorSilver
CoverageEyes
EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Height9"
IncludesThermostatic Mixing Valve
Inlet Pipe GenderFemale
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Mount TypeCounter
Mounting StyleStandard
Pipe MaterialChrome Plated Brass
Spray Head MaterialPlastic
StandardsANSI Z358.7
Valve MaterialChrome Plated Brass
Width12"

Shipping Info:

Ship weight (kg) 8.37
Ship height (cm)28.19
Ship length (cm)47.24
Ship width (cm)40.89
HS code9018908000
Country of OriginUS

Product Variants

ProductModelFinishMounting TypeConnection TypeInstallation TypeValve TypeColorCoverageAssembled/unassembledPrice
SPEAKMAN SEF-1000 Eyewash Faucet Spout | CE2BLT SEF-1000Polish Chrome-Compression FittingCounter Mounted----€537.84
SPEAKMAN SEF-1000-8 Eyewash Faucet, 8 Inch Spout | CE2BLU SEF-1000-8Polish Chrome-Compression FittingCounter Mounted----€661.24
SPEAKMAN SEF-1000-CA Eyewash Faucet Spout | CE2BLV SEF-1000-CAPolish Chrome-------€712.16
SPEAKMAN SEF-1000-CA-8 Eyewash Faucet, 8 Inch Spout | CE2BLW SEF-1000-CA-8Polish Chrome-------€839.86
SPEAKMAN SEF-1000-CA-LF Eyewash Faucet Spout | CE2BLX SEF-1000-CA-LFPolish Chrome--Counter Mounted-Chrome--€697.30
SPEAKMAN SEF-1000CALF8TW Eyewash Faucet, 8 Inch Spout, With Eyewash TMV | CE2BLY SEF-1000CALF8TWPolish Chrome--Counter Mounted-Chrome--€1,661.48
SPEAKMAN SEF-1000-CA-TW Eyewash Faucet Spout, With Eyewash TMV | CE2BLZ SEF-1000-CA-TWPolish Chrome-------€1,529.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SEF-1800-CA-8TW Eyewash Faucet, 8 Inch Spout, With Eyewash TMV
€1,772.97 /unit