SPEAKMAN SB-2701-MB Faucet, Single Lever | CE2AEN

SPEAKMAN SB-2701-MB Faucet, Single Lever

Item: CE2AEN Model: SB-2701-MB
In Stock

Get it by Wednesday, Jun 11

€478.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
ColorBlack
FinishMatte Black

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)7.01
Ship length (cm)41
Ship width (cm)16.99
HS code8481801030
Country of OriginCN

Product Variants

ProductModelFinishSizeColorNumber Of HolesPrice
SPEAKMAN CPT-27000 Shower Valve Trim | CD9ZMC CPT-27000Polish Chrome---€272.29
SPEAKMAN CPT-27000-MB Shower Valve Trim | CD9ZMD CPT-27000-MBMatte Black-Black-€359.76
SPEAKMAN CPT-27400 Diverter Shower Valve Trim | CD9ZME CPT-27400Polish Chrome---€314.96
SPEAKMAN CPT-27400-MB Shower Valve Trim | CD9ZMF CPT-27400-MBMatte Black-Black-€410.07
SPEAKMAN S-1570 Tub Spout, Wall Mounted | CD9ZNH S-1570Polish Chrome---€81.08
SPEAKMAN S-1570-MB Tub Spout, Wall Mounted | CD9ZNJ S-1570-MBMatte Black---€100.00
SPEAKMAN S-2510 Shower Arm and Flange | CD9ZRU S-2510Polish Chrome---€73.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SB-2701-MB Faucet, Single Lever
€478.38 /unit