Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN SA-1309-36-BN ADA Grab Bar | CD9ZZC

SPEAKMAN SA-1309-36-BN ADA Grab Bar

Item: CD9ZZC Model: SA-1309-36-BNCross Ref: 455D60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€455.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrab Bar
FinishBrushed Nickel
Length36"

Shipping Info:

Ship weight (kg) 0.9135
Ship height (cm)7.11
Ship length (cm)99.06
Ship width (cm)7.87
HS code7324900000
Country of OriginCN

Product Variants

ProductModelMaterialTypeFinishNumber Of HolesLigature ResistantShowerhead TypeIncludes ValveIncludes Trim PlatePrice
SPEAKMAN CPT-8000-P Shower Valve | CD9ZML CPT-8000-P--Polish Chrome-----€222.97
SPEAKMAN CPT-8001-P Shower Valve Trim | CD9ZMM CPT-8001-P--Polish Chrome-----€218.24
SPEAKMAN CPT-8400-P Shower Valve | CD9ZMN CPT-8400-P--Polish Chrome-----€258.11
SPEAKMAN CPT-8401-P Diverter Shower Valve Trim | CD9ZMP CPT-8401-P--Polish Chrome-----€236.49
SPEAKMAN S-1563 Tub Spout | CD9ZNB S-1563-Non DiverterPolish Chrome-----€43.24
SPEAKMAN S-1564 Tub Diverter Spout | CD9ZNC S-1564-DiverterPolish Chrome-----€45.95
SPEAKMAN S-2550 Shower Arm and Flange | CD9ZTE S-2550--Polish Chrome-----€62.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SA-1309-36-BN ADA Grab Bar
€455.66 /unit