SPEAKMAN S-3219-USS Double Foot Pedal Valve, Wall Mounted | CE2AUR

SPEAKMAN S-3219-USS Double Foot Pedal Valve, Wall Mounted

Item: CE2AUR Model: S-3219-USS
In Stock

Get it by Thursday, Jun 12

€738.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Foot Pedal Valve
Ada CompliantNo
Assembly RequiredNo
Color/finishChrome
Diverter Included0 , Commercial , No
Drain IncludedNo
FinishPolish Chrome
Hose IncludedNo
Installation TypeWall Mounted
No. Of Holes2
Number Of Handles0
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Vandal ResistantNo

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)11.43
Ship length (cm)44.7
Ship width (cm)17.02
HS code8481809015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN S-3219-USS Double Foot Pedal Valve, Wall Mounted
€738.51 /unit