Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN RPG76-0039 Solenoid Repair Kit Faucet | AC9LBJ 3HEP7

SPEAKMAN RPG76-0039 Solenoid Repair Kit Faucet

Item: AC9LBJ Model: RPG76-0039Cross Ref: 3HEP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Repair Kit
Fits BrandSpeakman
For Use WithSensor Faucet
IncludesDiaphragm, O-Ring, Sealing Washer And Plunger Tip, Two Springs
Size8" x 6"
For Use With Mfr. Model NumberS-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Length (in.)8"
Material Of ConstructionPlastic, Rubber

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.64
Ship length (cm)16.51
Ship width (cm)12.7
HS code4016935050
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN RPG76-0039 Solenoid Repair Kit Faucet
€35.22 /unit