SPEAKMAN CPT-3400 Diverter Valve Trim | CE2ARQ

SPEAKMAN CPT-3400 Diverter Valve Trim

Item: CE2ARQ Model: CPT-3400
In Stock

Get it by Monday, Jun 16

€90.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Trim
Activation TypeRotate Handle
Assembly RequiredNo
ColorChrome
Connection TypeThreaded Pipe
Diverter IncludedYes
Diverter LocationShower Valve
Drain IncludedNo
Escutcheon IncludedNo
Faucet Handle StyleLever
FinishPolish Chrome
Handle PlacementFront
Handles IncludedYes
Hose IncludedNo
Installation TypeWall Mounted
Integral StopsNo
Massage FeatureNo
No. Of Handles2
No. Of Spray Patterns0
Number Of Holes0
Number Of Jets0
Number Of Showerheads0
Pause ControlNo
Scald Guard IncludedNo
Self-cleaning NozzlesNo
Shower Arm IncludedNo
Temperature Limit ControlNo
ThemeCommercial
TypeDiverter
Valve IncludedNo
Vandal ResistantNo
WarrantyLimited Lifetime
CollectionSentinel Mark II
FinishPolished Chrome

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)11.43
Ship length (cm)29.21
Ship width (cm)21.59
HS code8481901000
Country of OriginCN

Product Variants

ProductModelMaterialTypeFinishColorNumber Of HolesConnection TypePrice
SPEAKMAN CPT-3000 Pressure Balance Shower Valve Trim | CE2ARN CPT-3000-Non DiverterPolish Chrome---€139.46
SPEAKMAN CPT-3001 Shower Valve Trim | CE2ARP CPT-3001-Non DiverterPolish Chrome---€85.99
SPEAKMAN CPT-3401 Diverter Shower Valve Trim | CE2ARR CPT-3401-DiverterPolish Chrome---€92.81
SPEAKMAN CPV-3000 Pressure Balance Shower Valve | CE2ARW CPV-3000Brass-Rough Brass----
RFQ
SPEAKMAN CPV-PB Pressure Balance Shower Valve | CE2ARX CPV-PBBrass-Rough Brass---€129.05
SPEAKMAN CPV-PB-DV Pressure Balance Diverter Shower Valve | CE2ARY CPV-PB-DVBrass-Rough BrassBrass--€170.27
SPEAKMAN CPV-PB-DV-PXC Pressure Balance Diverter Shower Valve | CE2ARZ CPV-PB-DV-PXCBrass-Rough BrassBrass--€171.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN CPT-3400 Diverter Valve Trim
€90.54 /unit