SOUTHWORTH LS5-36-3256-PB-115V Stationary Scissor Lift Table, 5000 Lbs. Load Capacity, 43 1/4 Inch Max. Lift | CH6QAF 437J84

SOUTHWORTH LS5-36-3256-PB-115V Stationary Scissor Lift Table, 5000 Lbs. Load Capacity, 43 1/4 Inch Max. Lift

Item: CH6QAF Model: LS5-36-3256-PB-115VCross Ref: 437J84
In Stock

Get it by Tuesday, Jun 17

€7,730.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
ControlPush Button
Frame MaterialSteel
Handle HeightNot Applicable
Handle TypeNot Applicable
IncludesHand Control
Lift ControlPush Button
Lift MechanismHydraulic
Lift MobilityElectric Lift
Lift Table ItemScissor Lift Table
Lift Table Platform StyleFixed
Lifting Height Max.43 1/4"
Lifting Height Per PumpNot Applicable
Load Capacity5000 lbs.
MechanismHydraulic
Min. Lifting Height7 1/4"
Mobile/stationaryStationary
Motor Hp1 hp
Motor Voltage115V AC
Number Of Lifting Posts0
Number Of Posts0
Overall Height43 1/4"
Overall Length48 3/8"
Overall Width32"
Phase1
Platform Gauge3/16"
Platform Length56"
Platform MaterialSteel
Platform StyleFixed
Platform Width32"
Power SourceElectric
Up Speed Seconds52 sec.
Cord Length10 ft.
For Platform DiaFixed 32"
Maximum Lifting Height43 1/4"
Minimum Lifting Height7 1/4"
Motor Horsepower1 hp
Operating Voltage115V AC
Scissor TypeSingle
Up Speed Time52 sec.

Shipping Info:

Ship weight (kg) 450
Ship height (cm)109.86
Ship length (cm)122.87
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightPlatform StylePrice
SOUTHWORTH LSJ03-13.5 Scissor Lift Table 300 Lb. 23 Inch Length | AA8LFK 19A867 LSJ03-13.5300 lbs.23.187"22.187"23 3/8"22 3/8"17 3/4"-Fixed€1,138.58
SOUTHWORTH ZLS2-35 44" x 48" Scissor Lift Table 2000 Lb. 115v 1 Phase | AA8LFL 19A868 ZLS2-35 44" x 48"2000 lbs.48"42"59"61 1/4"42 3/4"-Fixed€11,532.57
SOUTHWORTH ZLS2-35 50" x 48" Scissor Lift Table 2000 Lb. 115v 1 Phase | AA8LFM 19A869 ZLS2-35 50" x 48"2000 lbs.48"50"59"---Fixed€13,864.56
SOUTHWORTH ZLS4-35 44" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFN 19A870 ZLS4-35 44" x 48"4000 lbs.48"44"----Fixed€11,253.12
RFQ
SOUTHWORTH ZLS4-35 50" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFP 19A871 ZLS4-35 50" x 48"4000 lbs.48"50"----Fixed€12,796.63
RFQ
SOUTHWORTH LS4-36 24" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFQ 19A872 LS4-36 24" x 48"4000 lbs.48"24"48"26"42 3/4"-Fixed€6,201.35
SOUTHWORTH LS4-36 36" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFR 19A873 LS4-36 36" x 48"4000 lbs.48"36"48"38"--Fixed€6,648.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWORTH LS5-36-3256-PB-115V Stationary Scissor Lift Table, 5000 Lbs. Load Capacity, 43 1/4 Inch Max. Lift
€7,730.48 /unit