SOUTHWORTH LS4-36 24 x 48 Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFQ 19A872

SOUTHWORTH LS4-36 24" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase

Item: AA8LFQ Model: LS4-36 24" x 48"Cross Ref: 19A872
In Stock

Get it by Wednesday, Jun 11

€7,306.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Frame MaterialSteel
Handle HeightNot Applicable
Handle TypeNot Applicable
IncludesFootswitch
Lift ControlFoot Control
Lift MechanismHydraulic
Lift MobilityElectric Lift
Lift Table ItemScissor Lift Table
Lift Table Platform StyleTurntable
Lifting Height Max.42 3/4"
Lifting Height Per PumpNot Applicable
Load Capacity4000 lbs.
Lowered Height6 3/4"
Maximum Lifting Height42 3/4"
Minimum Lifting Height6 3/4"
Mobile/stationaryStationary
Motor Hp1 hp
Motor Voltage115V AC
Number Of Lifting Posts0
Number Of Posts0
Overall Height42 3/4"
Overall Length48"
Overall Width26"
Phase1
Platform Gauge3/16"
Platform Length48"
Platform MaterialSteel
Platform StyleFixed
Platform Width24"
Power SourceElectric
Powered ByElectric
Raised Height42 3/4"
Up Speed Seconds42 sec.
Cord Length10 ft.
Operating Voltage115V AC
Platform Diameter24"
Scissor TypeSingle

Shipping Info:

Ship weight (kg) 303.75
Ship height (cm)33.02
Ship length (cm)137.16
Ship width (cm)76.2
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightPlatform StylePrice
SOUTHWORTH LSJ03-13.5 Scissor Lift Table 300 Lb. 23 Inch Length | AA8LFK 19A867 LSJ03-13.5300 lbs.23.187"22.187"23 3/8"22 3/8"17 3/4"-Fixed€1,138.58
SOUTHWORTH ZLS2-35 44" x 48" Scissor Lift Table 2000 Lb. 115v 1 Phase | AA8LFL 19A868 ZLS2-35 44" x 48"2000 lbs.48"42"59"61 1/4"42 3/4"-Fixed€11,532.57
SOUTHWORTH ZLS2-35 50" x 48" Scissor Lift Table 2000 Lb. 115v 1 Phase | AA8LFM 19A869 ZLS2-35 50" x 48"2000 lbs.48"50"59"---Fixed€13,864.56
SOUTHWORTH ZLS4-35 44" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFN 19A870 ZLS4-35 44" x 48"4000 lbs.48"44"----Fixed€11,253.12
RFQ
SOUTHWORTH ZLS4-35 50" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFP 19A871 ZLS4-35 50" x 48"4000 lbs.48"50"----Fixed€12,796.63
RFQ
SOUTHWORTH LS4-36 36" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase | AA8LFR 19A873 LS4-36 36" x 48"4000 lbs.48"36"48"38"--Fixed€6,648.20
SOUTHWORTH LL1.5-35-2448 Scissor Lift Table 1500 Lb. 115v 1 Phase | AE2REP 4ZC07 LL1.5-35-24481500 lbs.48"24"48"24"41 1/4"-Fixed€5,241.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWORTH LS4-36 24" x 48" Scissor Lift Table 4000 Lb. 115v 1 Phase
€7,306.14 /unit