Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 71X5SW520 String Light, X UpLight, LED, Corded, String Light, 100 ft Power Cord Length | CU3CYZ

SOUTHWIRE COMPANY 71X5SW520 String Light, X UpLight, LED, Corded, String Light, 100 ft Power Cord Length

Item: CU3CYZ Model: 71X5SW520Cross Ref: 800WC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€736.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base TypeRecessed Single Contact
Bulb Spacing10 ft.
Color Rendering IndexNot Rated
Cord DesignationSJTW
Cord Wire Gauge16 AWG
Daisy ChainableYes
Depth17.745"
Features4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle, String Lights AssembLED With Twist Lock Plugs And Connectors
For EnvironmentDamp
Hazardous Location SpecificationNot Rated
Head Dia.11.7"
Height11.7"
Includes BulbBuilt In
Ip RatingIP65
Job Light TypeString Light
Lamp GuardPlastic
Lighting TechnologyLED
Max. Brightness22000 lm
Mounting TypeHook
Nema Plug ConfigurationL5-20P
Number Of Bulbs10
Operating Voltage120V AC
Plug TypeLocking Blade
Power Cord Length100 ft.
Power SourceCorded
Switch TypeNo Switch
Wattage160 W
Head Diameter11.7"
Mount TypeHook
Overall Depth17.745"
Overall Height11.7"

Shipping Info:

Ship weight (kg) 7.02
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLighting TechnologyMounting TypeOperating VoltagePower Cord LengthIp RatingMax. BrightnessIncludes BulbNumber Of BulbsPrice
SOUTHWIRE TL105CFPT CFL Lamp, Male/Female Extension Cord End, Fluorescent, Corded, 1 ft Power Cord Length | CU3CYL TL105CFPTFluorescentHook277V AC1 ft.Not Rated6400 lmYes1€224.53
SOUTHWIRE T60100W35 Overhead Light, LED, Corded, LED Overhead, 35 ft Power Cord Length | CU3CYN T60100W35LEDHook120-277V AC35 ft.Not Rated13000 lmYes1€266.01
SOUTHWIRE T60150W45 Overhead Light, LED, Corded, LED Overhead, 45 ft Power Cord Length | CU3CYP T60150W45LEDHook120-277V AC45 ft.Not Rated19500 lmYes1€346.52
SOUTHWIRE 7549SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYQ 7549SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€271.65
SOUTHWIRE 7155SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYR 7155SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€220.01
SOUTHWIRE 7539SW String Light, Bulb Dependent, Corded, String Light, 100 ft Power Cord Length | CU3CYT 7539SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€246.59
SOUTHWIRE 7538SW String Light, Bulb Dependent, Corded, String Light, 50 ft Power Cord Length | CU3CYU 7538SWBulb DependentEye Hole120V AC50 ft.Not Rated-No5€177.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 71X5SW520 String Light, X UpLight, LED, Corded, String Light, 100 ft Power Cord Length
€736.66 /unit