SOUTHWIRE COMPANY 68580001 Metal Clad 12 AWG 3 with Ground 250 feet | AF6VVQ 20KZ54

SOUTHWIRE COMPANY 68580001 Metal Clad 12 AWG 3 with Ground 250 feet

Item: AF6VVQ Model: 68580001Cross Ref: 20KZ54
In Stock

Get it by Wednesday, Jun 11

€413.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Clad Armored Cable
Cable TypeMC
Jacket ColorSilver
Jacket MaterialAluminum
Nominal Outside Dia.0.475"
Number Of Conductors2
Spool Length250 ft.
Stranded / SolidSolid
Voltage600V AC
Wire Size12 AWG
ApplicationIndoor
Conductor DesignSolid
Conductor MaterialCopper
Length250 ft.
Product TypeMetal Clad Armored Cable
StandardsUL 83, 1569, 1685, NEC ARTICLE 330, FEDERAL SPECIFICATION A-A59544 (FORMERLY J-C-30B), FT4/IEEE 1202, VERTICAL CABLE TRAY FLAME TEST, LISTED FOR USE IN UL 1, 2 AND 3 HOUR THROUGH PENETRATION FIRESTOP SYSTEMS
Trade DesignationMC

Shipping Info:

Ship weight (kg) 11.205
Ship height (cm)17.78
Ship length (cm)39.37
Ship width (cm)36.83
HS code8544493080

Product Variants

ProductModelNumber Of ConductorsWire SizeJacket ColorSizeNumber Of StrandsInsulation ThicknessNominal Outside Dia.Spool LengthPrice
SOUTHWIRE COMPANY 68579201 Metal Clad 14 AWG 3 with Ground 250 feet | AF6VMC 20KZ43 68579201214 AWGSilver---0.439"250 ft.€250.92
SOUTHWIRE COMPANY 68579202 Metal Clad 14 AWG 3 with Ground 1000 feet | AF6VMD 20KZ44 68579202214 AWGSilver---0.439"1000 ft.€1,053.84
SOUTHWIRE COMPANY 68582621 Metal Clad 14 AWG 3 with Ground 25 feet | AF6VME 20KZ45 68582621314 AWGSilver---0.464"25 ft.€59.61
SOUTHWIRE COMPANY 68582622 Metal Clad 14 AWG 4 with Ground 50 feet | AF6VMF 20KZ46 68582622314 AWGSilver---0.464"50 ft.€102.20
SOUTHWIRE COMPANY 68579221 Metal Clad 14 AWG 3 with Ground 25 feet | AF6VVE 20KZ40 68579221214 AWGSilver---0.439"25 ft.€45.19
SOUTHWIRE COMPANY 68579222 Metal Clad 14 AWG 3 with Ground 50 feet | AF6VVF 20KZ41 68579222214 AWGSilver---0.439"50 ft.€90.68
SOUTHWIRE COMPANY 68579223 Metal Clad 14 AWG 3 with Ground 100 feet | AF6VVG 20KZ42 68579223214 AWGSilver---0.439"100 ft.€174.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 68580001 Metal Clad 12 AWG 3 with Ground 250 feet
€413.70 /unit