INTERMATIC SK4500K Photo Control Shorting Cap, 3.25 Inch Outer Dia., 120 To 480VAC | CH6RMH 55VD66

INTERMATIC SK4500K Photo Control Shorting Cap, 3.25 Inch Outer Dia., 120 To 480VAC

Item: CH6RMH Model: SK4500KCross Ref: 55VD66
In Stock

Get it by Friday, Jun 13

€6.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhoto Control Shorting Cap
Amps15A
For Use WithLock Photo Controls
Outside Dia.3 1/4"
Overall Height1 1/2"
Product Height1 1/2"
Voltage120-480V AC
Compatible Product TypeLocking-Type Photocontrols
Current15A
FeaturesFits Standard Locking Type Receptacles, Keeps Lights Permanently On
Output Voltage - Maximum480V AC
Output Voltage - Minimum120V AC
Outside Diameter3.25"
Product TypeShorting Plug
StandardsCULUS, ROHS

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)9.53
Ship length (cm)4.45
Ship width (cm)9.53
Country of OriginMX

Product Details:

    • For Use With Lock Photo Controls

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC SK4500K Photo Control Shorting Cap, 3.25 Inch Outer Dia., 120 To 480VAC
€6.19 /unit