Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12960.037.0002 Hex Locknut Conical Top Lock 3/8-24 - Pack Of 50 | AB8NYN 26LH19

APPROVED VENDOR U12960.037.0002 Hex Locknut, 3/8 In - 24 Thread Size, Top Lock Distorted Thread, 9/16 In Hex Wd., Gr. C, 50 Pk

Item: AB8NYN Model: U12960.037.0002Cross Ref: 26LH19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade C
Hex Width9/16"
MaterialSteel
Nut Height13/32"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Size3/8"-24
Thread TypeFine
TypeConical Top Lock
Hex Height13/32"
Hex TypeStandard Hex Top Lock
Lock TypeTop Lock Distorted Thread
Material Grade/classGrade C

Shipping Info:

Ship weight (kg) 0.3326
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12920.037.0001 Hex Locknut Conical Top Lock 3/8-16 - Pack Of 50 | AB8NXV 26LG96 U12920.037.00013/8"-169/16"27/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel50€15.18
APPROVED VENDOR U12920.043.0001 Hex Locknet Conical Top Lock 7/16-14 - Pack Of 25 | AB8NXW 26LG97 U12920.043.00017/16"-1411/16"15/32"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel25€13.11
APPROVED VENDOR U12920.062.0001 Hex Locknut Conical Top Lock 5/8-11 - Pack Of 10 | AB8NXX 26LG99 U12920.062.00015/8"-1115/16"47/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel10€8.55
APPROVED VENDOR U12920.075.0001 Hex Locknut Conical Top Lock 3/4-10 - Pack Of 10 | AB8NXY 26LH01 U12920.075.00013/4"-101 1/8"53/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel10€21.01
APPROVED VENDOR U12920.087.0001 Hex Locknut Conical Top Lock 7/8-9 Pk5 | AB8NXZ 26LH02 U12920.087.00017/8"-91 5/16"59/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel5€19.84
APPROVED VENDOR U12920.100.0001 Hex Locknut Conical Top Lock 1-8 Pk5 | AB8NYA 26LH03 U12920.100.00011"-81 1/2"1 1/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel5€19.29
APPROVED VENDOR U12920.112.0001 Hex Locknut Conical Top Lock 1-1/8-7 Pk5 | AB8NYB 26LH04 U12920.112.00011 1/8"-71 11/16"1 11/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel5€343.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12960.037.0002 Hex Locknut, 3/8 In - 24 Thread Size, Top Lock Distorted Thread, 9/16 In Hex Wd., Gr. C, 50 Pk
€26.28 /unit