SOUTHWIRE 55213245 Landscape Lighting Wire, 14 AWG Wire Size, 500 ft Length, 0.35 Inch x 0.17 in, Black | CU3DEB

SOUTHWIRE COMPANY 55213245 Landscape Lighting Wire, 14 AWG, 500 ft Length, 0.35 Inch x 0.17 in, Black

Item: CU3DEB Model: 55213245Cross Ref: 24W817
In Stock

Get it by Thursday, Jun 12

€477.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
Conductor DesignStranded
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialPVC
Length500 ft.
Nominal O.d.0.35" x 0.17"
Number Of Conductors2
Special FeaturesSunlight Resistant
Temp. Rating-4°F to +140°F
Voltage150V
Wire Size14 AWG
Nominal Outside Dia.0.35" x 0.17"
StandardsCSA, UL 1493

Shipping Info:

Ship weight (kg) 10.755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltagePrice
SOUTHWIRE 552135 Landscape Lighting Wire, 10 AWG Wire Size, 500 ft Length, 0.21 Inch x 0.41 in, Black | CU3DCP 552135150V€689.15
SOUTHWIRE 55213443 Landscape Lighting Wire, 12 AWG Wire Size, 100 ft Length, 0.39 Inch x 0.20 in, Black | CU3DCQ 55213443150V€126.70
SOUTHWIRE 55213444 Landscape Lighting Wire, 12 AWG Wire Size, 250 ft Length, 0.39 Inch x 0.20 in, Black | CU3DCR 55213444150V€313.85
SOUTHWIRE 55213243 Landscape Lighting Wire, 14 AWG Wire Size, 100 ft Length, 0.35 Inch x 0.17 in, Black | CU3DCT 55213243150V€90.52
SOUTHWIRE 55213242 Landscape Lighting Wire, 14 AWG Wire Size, 50 ft Length, 0.35 Inch x 0.17 in, Black | CU3DCU 55213242150V€47.48
SOUTHWIRE 55213142 Landscape Lighting Wire, 16 AWG Wire Size, 50 ft Length, 0.31 Inch x 0.16 in, Black | CU3DCV 55213142150V€28.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 55213245 Landscape Lighting Wire, 14 AWG, 500 ft Length, 0.35 Inch x 0.17 in, Black
€477.75 /unit