Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 27021501 Fixture Wire, 18 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CU3CWC

SOUTHWIRE COMPANY 27021501 Fixture Wire, 18 AWG, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC

Item: CU3CWC Model: 27021501Cross Ref: 5LWY5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorBlack
Jacket MaterialNylon
Length500 ft.
Nominal Outside Dia.0.09"
Number Of Conductors1
PackagingSpool
Stranding16
Temp. Rating194°F
Voltage600V AC
Wire ColorBlack
Conductor MaterialCopper
Product TypeFixture Wire
StandardsUL
Trade DesignationTFFN

Shipping Info:

Ship weight (kg) 1.728
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConductor DesignJacket ColorWire ColorInsulation MaterialNominal Outside Dia.StrandingNumber Of ConductorsJacket MaterialPrice
SOUTHWIRE 27032201 Fixture Wire, 16 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CU3CVQ 27032201StrandedBlackBlackPVC0.1"261Nylon€115.62
SOUTHWIRE 27035501 Fixture Wire, 16 AWG Wire Size, 1 Conductors, Blue, 500 ft Length, Stranded, Nylon, PVC | CU3CVR 27035501StrandedBlueBluePVC0.1"261Nylon€97.14
SOUTHWIRE 27039701 Fixture Wire, 16 AWG Wire Size, 1 Conductors, Brown, 500 ft Length, Stranded, Nylon, PVC | CU3CVT 27039701StrandedBrownBrownPVC0.1"261Nylon€101.79
SOUTHWIRE 27036301 Fixture Wire, 16 AWG Wire Size, 1 Conductors, Green, 500 ft Length, Stranded, Nylon, PVC | CU3CVU 27036301StrandedGreenGreenPVC0.1"261Nylon€97.14
SOUTHWIRE 27038901 Fixture Wire, 16 AWG Wire Size, 1 Conductors, Orange, 500 ft Length, Stranded, Nylon, PVC | CU3CVV 27038901StrandedOrangeOrangePVC0.1"261Nylon€93.97
SOUTHWIRE 27040501 Fixture Wire, 16 AWG Wire Size, 1 Conductors, Pink, 500 ft Length, Stranded, Nylon, PVC | CU3CVW 27040501StrandedPinkPinkPVC0.1"261Nylon€97.14
SOUTHWIRE 27041301 Fixture Wire, 16 AWG Wire Size, 1 Conductors, Purple, 500 ft Length, Stranded, Nylon, PVC | CU3CVX 27041301StrandedPurplePurplePVC0.1"261Nylon€109.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 27021501 Fixture Wire, 18 AWG, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC
€72.74 /unit