DAYTON 31LZ70 Drill Press Vise Fixed 6 Inch | AG2MUL

DAYTON 31LZ70 Drill Press Vise Fixed 6 Inch

Item: AG2MUL Model: 31LZ70
In Stock

Get it by Friday, Jun 13

€236.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Press Vise
BaseFixed
Base TypeFixed
Bed/base0.008"
Clamping Force1100 lbs.
FeaturesHigh Precision Fully Ground Base
Jaw Opening6"
Jaw Plate0.008"
Jaw Width6"
Overall Height3 1/2"
Overall Length13 1/4"
Throat Depth2.312"
TypePrecision
Jaw Deflection - Maximum0.0125"
Jaw Face Width6"
Machine Vise TypePrecision
Max Bed/base Parallel Tolerance0.008"
Max Clamping Force1100 lbf.
Max Jaw Opening6"

Shipping Info:

Ship weight (kg) 12.0825
Ship height (cm)13
Ship length (cm)36.5
Ship width (cm)23.5
HS code8466208065
Country of OriginIN

Product Variants

ProductModelTypeJaw WidthJaw OpeningThroat DepthOverall LengthOverall HeightClamping ForceBed/basePrice
DAYTON 31LZ64 Drill Press Vise Fixed 3 Inch | AG2MUE 31LZ64Uni Grip3"2 3/4"1 1/4"9"2 1/2"450 lbs.0.002"€67.38
DAYTON 31LZ65 Drill Press Vise Fixed 4 Inch | AG2MUF 31LZ65Uni Grip4"4"1 1/4"11"2 1/2"450 lbs.0.003"€94.19
DAYTON 31LZ66 Drill Press Vise Fixed 4-3/4 Inch | AG2MUG 31LZ66Uni Grip4 3/4"4 1/2"1 1/2"13 1/2"2 1/2"450 lbs.0.004"€135.34
DAYTON 31LZ67 Drill Press Vise Fixed 3 Inch | AG2MUH 31LZ67Precision3"2 3/4"1 1/4"7 1/2"2"450 lbs.0.004"€57.27
DAYTON 31LZ68 Drill Press Vise Fixed 4 Inch | AG2MUJ 31LZ68Precision4"4"1 1/2"9 1/2"2 1/2"750 lbs.0.004"€78.83
DAYTON 31LZ69 Drill Press Vise Fixed 5 Inch | AG2MUK 31LZ69Precision5"5"1.906"12"3"750 lbs.0.008"€118.14
DAYTON 31LZ71 Drill Press Vise Fixed 3-1/2 Inch | AG2MUM 31LZ71Quick Action/Rapid3 1/2"4"1 3/4"11 1/2"3"450 lbs.0.004"€143.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31LZ70 Drill Press Vise Fixed 6 Inch
€236.39 /unit