Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE AC-RSEZ-HH-10 Hanging Kit, 10 ft, Cable | CU3CMF

SOUNDTUBE AC-RSEZ-HH-10 Hanging Kit, 10 ft, Cable

Item: CU3CMF Model: AC-RSEZ-HH-10Cross Ref: 442Z40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanging Kit
Accessory TypeHanging Kit
Features10 Ft , 10 ft.
For Use WithHP-EZ Series, RS-EZ
FunctionInstallation
IncludesCable
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible Product TypeSpeaker
Compatible With SeriesSeries RS42
Overall Height2"
Overall Length10 ft.
Overall Width48"
Product TypeHanging Kit

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal LengthNominal HeightNominal WidthAccessory TypeFunctionPrice
SOUNDTUBE AC-RS-HH-10 Hanging Kit, 10 ft, Cable | CU3CMG AC-RS-HH-1024"2"48"Hanging KitInstallation€84.75
SOUNDTUBE AC-HP-HD20 Hanging Kit, 20 ft Cable, Cable, HP1290i/HP129i | CU3CMH AC-HP-HD206"4"8"Hanging KitInstallation€109.78
SOUNDTUBE AC-RSEZ-HH-20 Hanging Kit, 20 ft, Cable | CU3CMJ AC-RSEZ-HH-2024"2"48"Hanging KitInstallation€118.07
SOUNDTUBE AC-RS-HH-20 Hanging Kit, 20 ft, Cable | CU3CMK AC-RS-HH-2024"2"48"Hanging KitInstallation€118.26
SOUNDTUBE AC-HP-HD50 Hanging Kit, 50 ft Cable, Cable, HP1290i/HP129i | CU3CML AC-HP-HD506"4"8"Hanging KitInstallation€183.23
SOUNDTUBE AC-SC-20 Hanging Kit, Safety Cable, Cable, Hanging Speakers | CU3CMM AC-SC-2024"2"48"Hanging KitInstallation€67.78
SOUNDTUBE AC-HP-SM129-WH Hanging Kit, Surface Mount Bracket, Installation Bracket, HP129 | CU3CMN AC-HP-SM129-WH24"2"48"Hanging KitInstallation€247.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-RSEZ-HH-10 Hanging Kit, 10 ft, Cable
€95.35 /unit