Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 30PC15 Folding Rule 78-3.4 inch Standard | AH2XPZ

WESTWARD 30PC15 Folding Rule 78-3.4 inch Standard

Item: AH2XPZ Model: 30PC15
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Rule
CoatingAbrasive Resistant Epoxy
FinishAbrasive Resistant Epoxy
Folding Rule TypeOutside Read
Graduation ColorRed
Graduation Mark StylePrinted
Graduation Marks1/16"
Graduation TypeStandard
Graduation UnitsInches
Length78 3/4"
MaterialWood
Numeric FormatFractional
Numeric MarksInches, Millimeters
Rule TypeRule
Width15.9 mm
Length (metric)2000 mm
Width (metric)15.9 mm
Width (sae)5/8"

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.03
Ship length (cm)20.57
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelFinishGraduation TypePrice
WESTWARD 30PC13 Folding Rule 72 inch Standard | AH2XPX 30PC13UnfinishedStandard€14.08
WESTWARD 30PC14 Folding Rule 72 inch Standard | AH2XPY 30PC14UnfinishedStandard€22.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 30PC15 Folding Rule 78-3.4 inch Standard
€19.71 /unit