Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE AC-HP-HD20 Hanging Kit, 20 ft Cable, Cable, HP1290i/HP129i | CU3CMH

SOUNDTUBE AC-HP-HD20 Hanging Kit, 20 ft Cable

Item: CU3CMH Model: AC-HP-HD20Cross Ref: 442Z21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanging Kit
Accessory TypeHanging Kit
Features20 ft. Cable
For Use WithHP1290I, HP129I
FunctionInstallation
IncludesCable
Nominal Height4"
Nominal Length6"
Nominal Width8"
Compatible Product TypeSpeaker
Compatible With SeriesHP1290i, HP129i
Overall Height4"
Overall Length20 ft.
Overall Width8"
Product TypeGrapple Kit

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal LengthNominal HeightNominal WidthAccessory TypeFunctionPrice
SOUNDTUBE AC-RSEZ-HH-10 Hanging Kit, 10 ft, Cable | CU3CMF AC-RSEZ-HH-1024"2"48"Hanging KitInstallation€84.75
SOUNDTUBE AC-RS-HH-10 Hanging Kit, 10 ft, Cable | CU3CMG AC-RS-HH-1024"2"48"Hanging KitInstallation€84.75
SOUNDTUBE AC-RSEZ-HH-20 Hanging Kit, 20 ft, Cable | CU3CMJ AC-RSEZ-HH-2024"2"48"Hanging KitInstallation€118.07
SOUNDTUBE AC-RS-HH-20 Hanging Kit, 20 ft, Cable | CU3CMK AC-RS-HH-2024"2"48"Hanging KitInstallation€118.26
SOUNDTUBE AC-HP-HD50 Hanging Kit, 50 ft Cable, Cable, HP1290i/HP129i | CU3CML AC-HP-HD506"4"8"Hanging KitInstallation€183.23
SOUNDTUBE AC-SC-20 Hanging Kit, Safety Cable, Cable, Hanging Speakers | CU3CMM AC-SC-2024"2"48"Hanging KitInstallation€67.78
SOUNDTUBE AC-HP-SM129-WH Hanging Kit, Surface Mount Bracket, Installation Bracket, HP129 | CU3CMN AC-HP-SM129-WH24"2"48"Hanging KitInstallation€247.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-HP-HD20 Hanging Kit, 20 ft Cable
€167.96 /unit