Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE AC-HP-SM129-BK Hanging Kit, Surface Mount Bracket, Installation Bracket, HP129, Installation | CU3CMP

SOUNDTUBE AC-HP-SM129-BK Hanging Kit, Surface Mount Bracket

Item: CU3CMP Model: AC-HP-SM129-BKCross Ref: 442Z25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanging Kit
Accessory TypeHanging Kit
FeaturesSurface Mount Bracket
For Use WithHP129
FunctionInstallation
IncludesInstallation Bracket
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible Product TypeSpeaker
Overall Height2"
Overall Length24"
Overall Width48"
Product TypeSurface Mount Bracket

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal LengthNominal HeightNominal WidthAccessory TypeFunctionPrice
SOUNDTUBE AC-RSEZ-HH-10 Hanging Kit, 10 ft, Cable | CU3CMF AC-RSEZ-HH-1024"2"48"Hanging KitInstallation€84.75
SOUNDTUBE AC-RS-HH-10 Hanging Kit, 10 ft, Cable | CU3CMG AC-RS-HH-1024"2"48"Hanging KitInstallation€84.75
SOUNDTUBE AC-HP-HD20 Hanging Kit, 20 ft Cable, Cable, HP1290i/HP129i | CU3CMH AC-HP-HD206"4"8"Hanging KitInstallation€109.78
SOUNDTUBE AC-RSEZ-HH-20 Hanging Kit, 20 ft, Cable | CU3CMJ AC-RSEZ-HH-2024"2"48"Hanging KitInstallation€118.07
SOUNDTUBE AC-RS-HH-20 Hanging Kit, 20 ft, Cable | CU3CMK AC-RS-HH-2024"2"48"Hanging KitInstallation€118.26
SOUNDTUBE AC-HP-HD50 Hanging Kit, 50 ft Cable, Cable, HP1290i/HP129i | CU3CML AC-HP-HD506"4"8"Hanging KitInstallation€183.23
SOUNDTUBE AC-SC-20 Hanging Kit, Safety Cable, Cable, Hanging Speakers | CU3CMM AC-SC-2024"2"48"Hanging KitInstallation€67.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-HP-SM129-BK Hanging Kit, Surface Mount Bracket
€278.77 /unit