SOLA/HEVI-DUTY 23-23-220-8 Power Conditioner | AE9YTL 6NW10

SOLA/HEVI-DUTY 23-23-220-8 Power Conditioner

Item: AE9YTL Model: 23-23-220-8Cross Ref: 6NW10
In Stock

Get it by Wednesday, Jun 11

€5,431.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Conditioner with Voltage Regulation
Cord LengthNo Cord
Depth10"
Height18"
Max. Amps16.7A @ 120V AC, 9.6A @ 208V AC, 8.3A @ 240V AC, 4.2A @ 480V AC
Mounting TypeHard Wired, Panel
Number Of Outlets0
Output Wattage2000
Phase1
Power Rating2000 VA
Voltage Output120/240V
Width13"
Housing MaterialGalvanized Sheet Metal
Input Voltage120/208/240/480V AC
MountingPanel
Output Watts2000 W
Overall Depth10"
Overall Height18"
Overall Width13"
Plug ConfigurationHardwired
StandardsCSA C22.2 NO. 66, ROHS, UL1012

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)43.18
Ship length (cm)85.09
Ship width (cm)35.05
HS code8504409580
Country of OriginMX

Product Details:

    • Voltage Regulation % (+/-1)

Product Variants

ProductModelPower RatingInput VoltageDepthHeightOutput WattageVoltage OutputNumber Of OutletsCord LengthPrice
SOLA/HEVI-DUTY 63-23-125-4 Conditioner Power Line | AE3QNZ 5EU14 63-23-125-4250 VA-8"10"250120V-No Cord€1,089.64
SOLA/HEVI-DUTY 63-23-150-8 Conditioner Power Line | AE3QPA 5EU15 63-23-150-8500 VA-7"13"500 W--No Cord€1,447.80
SOLA/HEVI-DUTY 63-23-210-8 Conditioner Power Line | AE3QPB 5EU16 63-23-210-81000 VA-7"17"1000--No Cord€2,376.85
SOLA/HEVI-DUTY 63-23-220-8 Conditioner Power Line | AE3QPC 5EU17 63-23-220-82000 VA-9"18"2000--No Cord€4,207.96
SOLA/HEVI-DUTY 63-23-230-8 Conditioner Power Line | AE3QPD 5EU18 63-23-230-83000 VA-9"19"3000 W--No Cord€5,265.29
SOLA/HEVI-DUTY 23-13-030-2 Power Conditioner | AE9YTE 6NW04 23-13-030-230 VA120V5"7"30 W120V-No Cord€754.08
SOLA/HEVI-DUTY 23-13-060-2 Power Conditioner | AE9YTF 6NW05 23-13-060-260 VA120V5"7"60120V-No Cord€827.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY 23-23-220-8 Power Conditioner
€5,431.36 /unit