Flat Shipping

Flat Shipping at €24.99 + VAT

SOLA/HEVI-DUTY 23-13-060-2 Power Conditioner | AE9YTF 6NW05

SOLA/HEVI-DUTY 23-13-060-2 Power Conditioner

Item: AE9YTF Model: 23-13-060-2Cross Ref: 6NW05
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Conditioner with Voltage Regulation
Cord LengthNo Cord
Depth5"
Height7"
Input Voltage120V
Max. Amps0.5A
Mounting TypeHard Wired, Panel
Number Of Outlets0
Output Wattage60
Phase1
Power Rating60 VA
Voltage Output120V
Width4"
Frequency60 Hz
Housing MaterialGalvanized Sheet Metal
Manufacturer Warranty10 yrs. Limited
Maximum Current0.5A
MountingPanel
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-4°F
Output Voltage120/240V AC
Output Watts60 W
Overall Depth5"
Overall Height7"
Overall Width4"
Plug ConfigurationHardwired
Power Rating - Apparent60 VA
StandardsCSA C22.2 NO. 66, ROHS, UL1012
Voltage Regulation+/-1%
WiringHardwired

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)25.91
Ship length (cm)32.77
Ship width (cm)19.81
HS code8504409580
Country of OriginMX

Product Details:

    • Voltage Regulation % (+/-1)

Product Variants

ProductModelPower RatingInput VoltageDepthHeightOutput WattageVoltage OutputNumber Of OutletsCord LengthPrice
SOLA/HEVI-DUTY 63-23-125-4 Conditioner Power Line | AE3QNZ 5EU14 63-23-125-4250 VA-8"10"250120V-No Cord€1,089.64
SOLA/HEVI-DUTY 63-23-150-8 Conditioner Power Line | AE3QPA 5EU15 63-23-150-8500 VA-7"13"500 W--No Cord€1,447.80
SOLA/HEVI-DUTY 63-23-210-8 Conditioner Power Line | AE3QPB 5EU16 63-23-210-81000 VA-7"17"1000--No Cord€2,376.85
SOLA/HEVI-DUTY 63-23-220-8 Conditioner Power Line | AE3QPC 5EU17 63-23-220-82000 VA-9"18"2000--No Cord€4,207.96
SOLA/HEVI-DUTY 63-23-230-8 Conditioner Power Line | AE3QPD 5EU18 63-23-230-83000 VA-9"19"3000 W--No Cord€5,265.29
SOLA/HEVI-DUTY 23-13-030-2 Power Conditioner | AE9YTE 6NW04 23-13-030-230 VA120V5"7"30 W120V-No Cord€754.08
SOLA/HEVI-DUTY 23-22-112-2 Power Conditioner | AE9YTG 6NW06 23-22-112-2120 VA120/240V5"8"1120V-No Cord€1,108.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY 23-13-060-2 Power Conditioner