Flat Shipping

Flat Shipping at €24.99 + VAT

SOLA/HEVI-DUTY 23-13-030-2 Power Conditioner | AE9YTE 6NW04

SOLA/HEVI-DUTY 23-13-030-2 Power Conditioner

Item: AE9YTE Model: 23-13-030-2Cross Ref: 6NW04
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Conditioner with Voltage Regulation
Cord LengthNo Cord
Depth5"
Height7"
Input Voltage120V
Max. Amps0.25A
Mounting TypeHard Wired, Panel
Number Of Outlets0
Output Wattage30 W
Phase1
Power Rating30 VA
Voltage Output120V
Width4"
Frequency60 Hz
Housing MaterialGalvanized Sheet Metal
Manufacturer Warranty10 yrs. Limited
Maximum Current0.25A
MountingPanel
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-4°F
Output Voltage120/240V AC
Output Watts30 W
Overall Depth5"
Overall Height7"
Overall Width4"
Plug ConfigurationHardwired
Power Rating - Apparent30 VA
StandardsCSA C22.2 NO. 66, ROHS, UL1012
Voltage Regulation+/-1%
WiringHardwired

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)25.91
Ship length (cm)32.77
Ship width (cm)20.07
HS code8504409580
Country of OriginMX

Product Details:

    • Voltage Regulation % (+/-1)

Product Variants

ProductModelPower RatingInput VoltageDepthHeightOutput WattageVoltage OutputNumber Of OutletsCord LengthPrice
SOLA/HEVI-DUTY 63-23-125-4 Conditioner Power Line | AE3QNZ 5EU14 63-23-125-4250 VA-8"10"250120V-No Cord€1,089.64
SOLA/HEVI-DUTY 63-23-150-8 Conditioner Power Line | AE3QPA 5EU15 63-23-150-8500 VA-7"13"500 W--No Cord€1,447.80
SOLA/HEVI-DUTY 63-23-210-8 Conditioner Power Line | AE3QPB 5EU16 63-23-210-81000 VA-7"17"1000--No Cord€2,376.85
SOLA/HEVI-DUTY 63-23-220-8 Conditioner Power Line | AE3QPC 5EU17 63-23-220-82000 VA-9"18"2000--No Cord€4,207.96
SOLA/HEVI-DUTY 63-23-230-8 Conditioner Power Line | AE3QPD 5EU18 63-23-230-83000 VA-9"19"3000 W--No Cord€5,265.29
SOLA/HEVI-DUTY 23-13-060-2 Power Conditioner | AE9YTF 6NW05 23-13-060-260 VA120V5"7"60120V-No Cord€827.90
SOLA/HEVI-DUTY 23-22-112-2 Power Conditioner | AE9YTG 6NW06 23-22-112-2120 VA120/240V5"8"1120V-No Cord€1,108.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY 23-13-030-2 Power Conditioner