Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S2014C 040 Cap 4 Inch Butt Weld 304l Stainless Steel | AB2GBB 1LVH5

SMITH COOPER INTERNATIONAL S2014C 040 Cap 4 Inch Butt Weld 304l Stainless Steel

Item: AB2GBB Model: S2014C 040Cross Ref: 1LVH5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialStainless Steel
Connection TypeButt Weld
GradeGrade 304L
Pipe Size4"
Schedule10
Basic Fitting ShapeCap
Fitting Connection TypeButt Weld
Includes Pre-applied Thread SealantNo
Material Grade304L
Nominal Pipe Size4"
Overall Length2 1/2"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeRound Cap
StandardsASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Shipping Info:

Ship weight (kg) 0.747
Ship height (cm)6.6
Ship length (cm)11.68
Ship width (cm)11.68
HS code7307230000
Country of OriginCN

Product Variants

ProductModelPipe SizeScheduleConnection TypeGradeBody MaterialPrice
SMITH-COOPER S2014C 004 Cap 1/2 Inch 304l Stainless Steel | AB2GAJ 1LVF7 S2014C 0041/2"10Butt WeldGrade 304LStainless Steel€15.47
SMITH-COOPER S2014C 006 Cap 3/4 Inch 304l Stainless Steel | AB2GAL 1LVF9 S2014C 0063/4"10Butt WeldGrade 304LStainless Steel€22.92
SMITH-COOPER S2014C 010 Cap 1 Inch Butt Weld 304l Stainless Steel | AB2GAN 1LVG2 S2014C 0101"10Butt WeldGrade 304LStainless Steel€23.80
SMITH-COOPER S2014C 012 Cap 1 1/4 Inch 304l Stainless Steel | AB2GAQ 1LVG4 S2014C 0121 1/4"10Butt WeldGrade 304LStainless Steel€61.97
SMITH-COOPER S2014C 014 Cap 1 1/2 Inch 304l Stainless Steel | AB2GAT 1LVG6 S2014C 0141 1/2"10Butt WeldGrade 304LStainless Steel€26.52
SMITH-COOPER S2014C 020 Cap 2 Inch 304l Stainless Steel | AB2GAV 1LVG8 S2014C 0202"10Butt WeldGrade 304LStainless Steel€22.48
SMITH-COOPER S2014C 024 Cap 2 1/2 Inch 304l Stainless Steel | AB2GAX 1LVH1 S2014C 0242 1/2"10Butt WeldGrade 304LStainless Steel€30.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S2014C 040 Cap 4 Inch Butt Weld 304l Stainless Steel
€37.64 /unit