Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12100.016.0001 Deformed Thread Locknut Carbon Steel 8-32 - Pack Of 100 | AB8UCU 29DM16

APPROVED VENDOR U12100.016.0001 Deformed Thread Locknut, 8-32 Thread Size, Top Lock Distorted Thread, 11/32 In Hex Wd., 100 Pk

Item: AB8UCU Model: U12100.016.0001Cross Ref: 29DM16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeformed Thread Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade A
HardnessRockwell B68-C32
Hex Width11/32"
MaterialSteel
Nut Height0.191"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#8-32
Thread TypeCoarse
TypeFlange Hex Top Lock
Washer Outside Dia.15/32"
ColorSilver
Dimensional StandardsASME B18.16.6
Hex Height1/8"
Hex TypeFlange Hex Top Lock
Insert MaterialSteel
Lock TypeTop Lock Distorted Thread
Made In North AmericaNo
Material Grade/classGrade F
Material Quality StandardsIFI 100, 107, SAE J995
Maximum Temperature500°F
Minimum Temperature-20°F
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHRC 28 Max
Rohs CompliantYes
Tensile Strength90000 psi
Thread Fit2B
Washer Outside Diameter0.469"

Shipping Info:

Ship weight (kg) 0.2282
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightWasher Outside Dia.HardnessTemp. RangeNut TypeTypePkg. Qty.Price
APPROVED VENDOR U12100.025.0001 Hex Locknut Conical Flange 1/4-20 - Pack Of 100 | AB8NZX 26LH52 U12100.025.00011/4"-207/16"9/32"14/25"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock100€7.10
APPROVED VENDOR U12100.031.0001 Hex Locknut Conical Flange 5/16-18 - Pack Of 100 | AB8NZY 26LH53 U12100.031.00015/16"-181/2"11/32"17/25"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock100€7.39
APPROVED VENDOR U12100.037.0001 Hex Locknut Conical Flange 3/8-16 - Pack Of 50 | AB8NZZ 26LH54 U12100.037.00013/8"-169/16"13/32"0.81"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock50€6.31
APPROVED VENDOR U12100.043.0001 Hex Locknut Conical Flange 7/16-14 - Pack Of 25 | AB8PAA 26LH55 U12100.043.00017/16"-1411/16"15/32"0.93"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock25€9.24
APPROVED VENDOR U12100.050.0001 Hex Locknut Conical Flange 1/2-13 - Pack Of 25 | AB8PAB 26LH56 U12100.050.00011/2"-133/4"37/64"1.07"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock25€8.47
APPROVED VENDOR U12100.062.0001 Hex Locknut Conical Flange 5/8-11 - Pack Of 10 | AB8PAC 26LH57 U12100.062.00015/8"-1115/16"47/64"1.33"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock10€16.42
APPROVED VENDOR U12100.075.0001 Hex Locknut Conical Flange 3/4-10 - Pack Of 10 | AB8PAD 26LH58 U12100.075.00013/4"-101 1/8"53/64"1.585"Rockwell B68-C32-58°F to +302°FTop Lock Distorted ThreadFlange Hex Top Lock10€32.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12100.016.0001 Deformed Thread Locknut, 8-32 Thread Size, Top Lock Distorted Thread, 11/32 In Hex Wd., 100 Pk
€161.45 /unit