APPROVED VENDOR 5GDJ1 Foam Sheet Crosslink Polypropylene 1 11/16 x 48 x 48 | AE3VFQ

APPROVED VENDOR ZUSA-XPE-48 Foam Sheet Crosslink Polypropylene 1 11/16 x 48 x 48

Item: AE3VFQ Model: ZUSA-XPE-48Cross Ref: 5GDJ1
In Stock

Get it by Monday, Jun 16

€579.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypeAdhesive
ColorCharcoal
Density2 lbs.-cu. ft.
FinishCoarse Cell
Firmness @ 25% Deflection9 psi
Length48"
Length Tolerance-0.25" to +0.25"
MaterialPolyethylene
Temp. Range-20°F to +150°F
Tensile Strength32 psi
Thickness1.688"
Thickness Tolerance-0.063" to +0.063"
TypeCrosslinked
Width48"
Width Tolerance-0.25" to +0.25"
Abrasion ResistanceExcellent
Cell TypeClosed Cell
Chemical ResistanceGood
Compression Set12%
FirmnessMedium (9 to 13 psi)
Foam Backing1 Sided Adhesive
Foam ShapeSheet
GradeStandard
Maximum Temperature225°F
Minimum Temperature-40°F
Oil ResistanceGood
StandardsFMVSS 302
Tensile Strength RatingFair (<50 psi)
TextureSmooth
Water ResistanceGood
Weather ResistanceGood

Shipping Info:

Ship weight (kg) 1.449
Ship height (cm)10.16
Ship length (cm)121.92
Ship width (cm)121.92
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessColorBacking TypeMaterialTensile StrengthDensityFirmness @ 25% DeflectionThickness TolerancePrice
APPROVED VENDOR 5GCF6 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 Gry | AE3UVL ZUSA-XPE-251/2"CharcoalPlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€11.43
APPROVED VENDOR 5GCF7 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 White | AE3UVM ZUSA-XPE-491/2"WhitePlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€11.43
APPROVED VENDOR 5GCF8 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 Gry | AE3UVN 5GCF81/2"CharcoalAdhesivePolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€8.63
APPROVED VENDOR 5GCF9 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 White | AE3UVP ZUSA-XPE-641/2"WhiteAdhesivePolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€13.33
APPROVED VENDOR 5GCJ7 Foam Sheet Crosslink Polypropylene 1 11/16 x 12 x 12 | AE3UWN 5GCJ71.688"CharcoalPlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€23.45
APPROVED VENDOR 5GCJ8 Foam Sheet Crosslink Polypropylene 1 11/16 x 12 x 12 | AE3UWP ZUSA-XPE-601.688"WhitePlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€35.54
APPROVED VENDOR 5GCJ9 Foam Sheet Crosslink Polypropylene 1 x 12 x 12 Gry | AE3UWQ ZUSA-XPE-331"CharcoalPlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€22.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-XPE-48 Foam Sheet Crosslink Polypropylene 1 11/16 x 48 x 48
€579.65 /unit