Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S1036BL006N Blind Flange Forged 3/4 Inch 316 Stainless Steel | AD8CFJ 4HWD5

SMITH COOPER INTERNATIONAL S1036BL006N Blind Flange Forged 3/4 Inch 316 Stainless Steel

Item: AD8CFJ Model: S1036BL006NCross Ref: 4HWD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Flange
Body MaterialStainless Steel
ClassClass 300
Connection TypeWelded
GradeGrade 316
Max. Pressure300 psi
Max. Steam Pressure300 psi
Number Of Holes8
Outside Dia.4 5/8"
Pipe Size3/4"
Basic Fitting ShapeFlange
Bolt Circle Diameter3 1/4"
Bolt Hole Diameter3/4"
Connection SurfaceRaised Face
Fitting Connection TypeFlanged x Blind
Flange Outside Diameter4 5/8"
Flange Thickness9/16"
Material Grade316/316L
Maximum Operating Pressure720 psi
Number Of Bolt Holes4
Overall Length5/8"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeBlind Flange
StandardsASME A182, ASME B16.5

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Number Of HolesConnection TypeClassMax. Steam PressurePrice
SMITH-COOPER S1034BL004N Blind Flange Forged 1/2 Inch 304 Stainless Steel | AD8CEY 4HWC4 S1034BL004N1/2"3 3/4"4WeldedClass 300300 psi€73.07
SMITH-COOPER S1034BL006N Blind Flange Forged 3/4 Inch 304 Stainless Steel | AD8CEZ 4HWC5 S1034BL006N3/4"4 5/8"8WeldedClass 300300 psi€76.26
SMITH-COOPER S1034BL010N Blind Flange Forged 1 Inch 304 Stainless Steel | AD8CFA 4HWC6 S1034BL010N1"4 7/8"4WeldedClass 300300 psi€78.24
SMITH-COOPER S1034BL014N Blind Flange Forged 1 1/2 Inch 304 Stainless Steel | AD8CFC 4HWC8 S1034BL014N1 1/2"6 1/8"4WeldedClass 300300 psi€113.12
SMITH-COOPER S1034BL020N Blind Flange Forged 2 Inch 304 Stainless Steel | AD8CFD 4HWC9 S1034BL020N2"6 1/2"8WeldedClass 300300 psi€126.62
SMITH-COOPER S1034BL024N Blind Flange Forged 2 1/2 Inch 304 Stainless Steel | AD8CFE 4HWD1 S1034BL024N2 1/2"7 1/2"8WeldedClass 300300 psi€228.81
SMITH-COOPER S1034BL030N Blind Flange Forged 3 Inch 304 Stainless Steel | AD8CFF 4HWD2 S1034BL030N3"8 1/4"8WeldedClass 300300 psi€226.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S1036BL006N Blind Flange Forged 3/4 Inch 316 Stainless Steel
€109.54 /unit