Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S1034BL006N Blind Flange Forged 3/4 Inch 304 Stainless Steel | AD8CEZ 4HWC5

SMITH COOPER INTERNATIONAL S1034BL006N Blind Flange Forged 3/4 Inch 304 Stainless Steel

Item: AD8CEZ Model: S1034BL006NCross Ref: 4HWC5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Flange
Body MaterialStainless Steel
ClassClass 300
Connection TypeWelded
Grade304
Max. Pressure300 psi
Max. Steam Pressure300 psi
Number Of Holes8
Outside Dia.4 5/8"
Pipe Size3/4"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)1.52
Ship length (cm)12.19
Ship width (cm)12.19
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Number Of HolesConnection TypeClassMax. Steam PressurePrice
SMITH-COOPER S1034BL004N Blind Flange Forged 1/2 Inch 304 Stainless Steel | AD8CEY 4HWC4 S1034BL004N1/2"3 3/4"4WeldedClass 300300 psi€73.07
SMITH-COOPER S1034BL010N Blind Flange Forged 1 Inch 304 Stainless Steel | AD8CFA 4HWC6 S1034BL010N1"4 7/8"4WeldedClass 300300 psi€78.24
SMITH-COOPER S1034BL014N Blind Flange Forged 1 1/2 Inch 304 Stainless Steel | AD8CFC 4HWC8 S1034BL014N1 1/2"6 1/8"4WeldedClass 300300 psi€113.12
SMITH-COOPER S1034BL020N Blind Flange Forged 2 Inch 304 Stainless Steel | AD8CFD 4HWC9 S1034BL020N2"6 1/2"8WeldedClass 300300 psi€126.62
SMITH-COOPER S1034BL024N Blind Flange Forged 2 1/2 Inch 304 Stainless Steel | AD8CFE 4HWD1 S1034BL024N2 1/2"7 1/2"8WeldedClass 300300 psi€228.81
SMITH-COOPER S1034BL030N Blind Flange Forged 3 Inch 304 Stainless Steel | AD8CFF 4HWD2 S1034BL030N3"8 1/4"8WeldedClass 300300 psi€226.56
SMITH-COOPER S1034BL040N Blind Flange Forged 4 Inch 304 Stainless Steel | AD8CFG 4HWD3 S1034BL040N4"9"8WeldedClass 300300 psi€316.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S1034BL006N Blind Flange Forged 3/4 Inch 304 Stainless Steel
€79.18 /unit