Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S1034BL004N Blind Flange Forged 1/2 Inch 304 Stainless Steel | AD8CEY 4HWC4

SMITH COOPER INTERNATIONAL S1034BL004N Blind Flange Forged 1/2 Inch 304 Stainless Steel

Item: AD8CEY Model: S1034BL004NCross Ref: 4HWC4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Flange
Body MaterialStainless Steel
ClassClass 300
Connection TypeWelded
Grade304
Max. Pressure300 psi
Max. Steam Pressure300 psi
Number Of Holes4
Outside Dia.3 3/4"
Pipe Size1/2"
Basic Fitting ShapeFlange
Bolt Circle Diameter2 5/8"
Connection SurfaceRaised Face
Fitting Connection TypeFlanged x Blind
Flange Outside Diameter3 3/4"
Flange Thickness5/8"
Material Grade304/304L
Maximum Operating Pressure720 psi
Overall Length9/16"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeBlind Flange
StandardsASME A182, ASME B16.5

Shipping Info:

Ship weight (kg) 0.7178
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)10.16
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Number Of HolesConnection TypeClassMax. Steam PressurePrice
SMITH-COOPER S1034BL006N Blind Flange Forged 3/4 Inch 304 Stainless Steel | AD8CEZ 4HWC5 S1034BL006N3/4"4 5/8"8WeldedClass 300300 psi€76.26
SMITH-COOPER S1034BL010N Blind Flange Forged 1 Inch 304 Stainless Steel | AD8CFA 4HWC6 S1034BL010N1"4 7/8"4WeldedClass 300300 psi€78.24
SMITH-COOPER S1034BL014N Blind Flange Forged 1 1/2 Inch 304 Stainless Steel | AD8CFC 4HWC8 S1034BL014N1 1/2"6 1/8"4WeldedClass 300300 psi€113.12
SMITH-COOPER S1034BL020N Blind Flange Forged 2 Inch 304 Stainless Steel | AD8CFD 4HWC9 S1034BL020N2"6 1/2"8WeldedClass 300300 psi€126.62
SMITH-COOPER S1034BL024N Blind Flange Forged 2 1/2 Inch 304 Stainless Steel | AD8CFE 4HWD1 S1034BL024N2 1/2"7 1/2"8WeldedClass 300300 psi€228.81
SMITH-COOPER S1034BL030N Blind Flange Forged 3 Inch 304 Stainless Steel | AD8CFF 4HWD2 S1034BL030N3"8 1/4"8WeldedClass 300300 psi€226.56
SMITH-COOPER S1034BL040N Blind Flange Forged 4 Inch 304 Stainless Steel | AD8CFG 4HWD3 S1034BL040N4"9"8WeldedClass 300300 psi€316.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S1034BL004N Blind Flange Forged 1/2 Inch 304 Stainless Steel
€75.87 /unit