Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 31500035406000 Saddle Clamp 3 Inch Outlet Pipe 3/4 In | AC8YJL 3ETZ6

SMITH-BLAIR 31500035406000 Saddle Clamp 3 Inch Outlet Pipe 3/4 In

Item: AC8YJL Model: 31500035406000Cross Ref: 3ETZ6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Bolt MaterialStainless Steel
Clamp FinishEpoxy
Clamp MaterialIron
Clamp Material GradeNot Applicable
For Fluid TypeOther Chemicals, Water
For Maximum Pipe Size3"
Gasket MaterialBuna N
MaterialDuctile Cast Iron
Max. Pressure300 psi
Max. Temp.180°F
Mount TypeHangers, Sign Mounting Brackets
Number Of Straps1
Outlet Pipe Size3/4"
Pipe Size3"
Required Hole Size1" , 3/4"
Schedule40
Strap MaterialStainless Steel
TypeStainless Steel Single Strap
Clamp Material FinishEpoxy
For Material TypeAsbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
For Maximum Outside Diameter317/32"
For Minimum Outside Diameter2 31/32"
Maximum Operating Pressure200 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature-20°F
Nut Material304 Stainless Steel
Outlet Connection TypeNPT
Outlet Thread Size5/8"-4
StandardsASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL LISTED

Shipping Info:

Ship weight (kg) 1.107
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)11.43
HS code7307199060
Country of OriginUS

Product Variants

ProductModelOutlet Connection SizeOutlet Pipe SizeRequired Hole SizePipe SizeMax. PressureMaterialGasket MaterialMax. Temp.Price
SMITH-BLAIR 31500035408000 Saddle Clamp 3 Inch Outlet Pipe 1 In | AC8YJM 3ETZ7 31500035408000-1"1"3"300 psiDuctile Cast IronBuna N180°F€118.97
SMITH-BLAIR 31500035410000 Saddle Clamp 3 Inch Outlet Pipe 1 1/4 In | AC8YJN 3ETZ8 315000354100001 1/4"1 1/4"1"3"300 psiDuctile Cast IronBuna N180°F€140.44
SMITH-BLAIR 31500035412000 Saddle Clamp 3 Inch Outlet Pipe 1 1/2 In | AC8YJP 3ETZ9 315000354120001 1/2"1 1/2"2"3"300 psiDuctile Cast IronBuna N180°F€140.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 31500035406000 Saddle Clamp 3 Inch Outlet Pipe 3/4 In
€106.14 /unit