Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 31300035408000 Saddle Clamp Double Bale 1 Inch Outlet | AC8YKR 3EUC4

SMITH-BLAIR 31300035408000 Saddle Clamp Double Bale 1 Inch Outlet

Item: AC8YKR Model: 31300035408000Cross Ref: 3EUC4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Bolt MaterialSteel
Clamp FinishEpoxy
Clamp MaterialIron
Clamp Material GradeNot Applicable
For Fluid TypeOther Chemicals, Water
For Material TypeCast Iron, Ductile Iron, Steel
For Maximum Pipe Size3"
Gasket MaterialBuna N
MaterialDuctile Cast Iron
Max. Pressure300 psi
Max. Temp.180°F
Mount TypeHangers, Sign Mounting Brackets
Nut MaterialSteel
Outlet Pipe Size1"
Pipe Size3"
Required Hole Size1"
Schedule40
Strap MaterialCarbon Steel
TypeDouble Ball
Clamp Material FinishEpoxy
Maximum Operating Pressure300 psi
Outlet Connection TypeNPT
StandardsASTM A108 (C1018) OR HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL LISTED

Shipping Info:

Ship weight (kg) 1.3815
Ship height (cm)8.89
Ship length (cm)15.24
Ship width (cm)10.92
HS code8205700090
Country of OriginUS

Product Variants

ProductModelPipe SizeOutlet Connection SizeOutlet Pipe SizeRequired Hole SizeTypeMax. PressureMaterialGasket MaterialPrice
SMITH-BLAIR 31500013906000 Saddle Clamp 1 Inch Outlet Pipe 3/4 In | AC8YJD 3ETY8 315000139060001"-3/4"1"Stainless Steel Single Strap300 psiDuctile Cast IronBuna N€106.14
SMITH-BLAIR 31500019206000 Saddle Clamp 1 1/2 Inch Outlet Pipe 3/4 In | AC8YJE 3ETY9 315000192060001 1/2"-3/4"1"Stainless Steel Single Strap300 psiDuctile Cast IronBuna N€107.67
SMITH-BLAIR 31500019209000 Saddle Clamp 1 1/2 Inch Outlet Pipe 1 In | AC8YJF 3ETZ1 315000192090001 1/2"-1"1"Stainless Steel Single Strap300 psiDuctile Cast IronBuna N€107.11
SMITH-BLAIR 31300019206000 Saddle Clamp Double Bale 3/4 Outlet | AC8YKJ 3EUA6 313000192060001 1/2"-3/4"1"Double Ball300 psiDuctile Cast IronBuna N€65.89
SMITH-BLAIR 31300019209000 Saddle Clamp Double Bale 1 Outlet | AC8YKK 3EUA7 313000192090001 1/2"-1"1"Double Ball300 psiDuctile Cast IronBuna N€69.55
SMITH-BLAIR 31300025606000 Saddle Clamp Double Bale 2 In | AC8YKL 3EUA8 313000256060002"-3/4"1"Double Ball300 psiDuctile Cast IronBuna N€72.62
SMITH-BLAIR 31300025608000 Saddle Clamp Double Bale 1 Inch Outlet | AC8YKM 3EUA9 313000256080002"-1"1"Double Ball300 psiDuctile Cast IronBuna N€69.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 31300035408000 Saddle Clamp Double Bale 1 Inch Outlet
€82.97 /unit