Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 31500019206000 Saddle Clamp 1 1/2 Inch Outlet Pipe 3/4 In | AC8YJE 3ETY9

SMITH-BLAIR 31500019206000 Saddle Clamp 1 1/2 Inch Outlet Pipe 3/4 In

Item: AC8YJE Model: 31500019206000Cross Ref: 3ETY9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Bolt MaterialStainless Steel
Clamp FinishEpoxy
Clamp MaterialIron
Clamp Material GradeNot Applicable
For Fluid TypeOther Chemicals, Water
Gasket MaterialBuna N
MaterialDuctile Cast Iron
Max. Pressure300 psi
Max. Temp.180°F
Mount TypeHangers, Sign Mounting Brackets
Number Of Straps1
Outlet Pipe Size3/4"
Pipe Size1 1/2"
Required Hole Size1"
Schedule40
Strap MaterialStainless Steel
TypeStainless Steel Single Strap
Clamp Material FinishEpoxy
For Material TypeAsbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
For Maximum Pipe Size1 1/2"
For Minimum Pipe Size1 1/4"
Maximum Operating Pressure200 psi
Outlet Connection TypeNPT
StandardsASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL LISTED

Shipping Info:

Ship weight (kg) 1.188
Ship height (cm)6.35
Ship length (cm)14.48
Ship width (cm)10.16
HS code8205700090
Country of OriginUS

Product Variants

ProductModelPipe SizeOutlet Connection SizeOutlet Pipe SizeRequired Hole SizeTypeMax. PressureMaterialGasket MaterialPrice
SMITH-BLAIR 31500013906000 Saddle Clamp 1 Inch Outlet Pipe 3/4 In | AC8YJD 3ETY8 315000139060001"-3/4"1"Stainless Steel Single Strap300 psiDuctile Cast IronBuna N€106.14
SMITH-BLAIR 31500019209000 Saddle Clamp 1 1/2 Inch Outlet Pipe 1 In | AC8YJF 3ETZ1 315000192090001 1/2"-1"1"Stainless Steel Single Strap300 psiDuctile Cast IronBuna N€107.11
SMITH-BLAIR 31300019206000 Saddle Clamp Double Bale 3/4 Outlet | AC8YKJ 3EUA6 313000192060001 1/2"-3/4"1"Double Ball300 psiDuctile Cast IronBuna N€65.89
SMITH-BLAIR 31300019209000 Saddle Clamp Double Bale 1 Outlet | AC8YKK 3EUA7 313000192090001 1/2"-1"1"Double Ball300 psiDuctile Cast IronBuna N€69.55
SMITH-BLAIR 31300025606000 Saddle Clamp Double Bale 2 In | AC8YKL 3EUA8 313000256060002"-3/4"1"Double Ball300 psiDuctile Cast IronBuna N€72.62
SMITH-BLAIR 31300025608000 Saddle Clamp Double Bale 1 Inch Outlet | AC8YKM 3EUA9 313000256080002"-1"1"Double Ball300 psiDuctile Cast IronBuna N€69.58
SMITH-BLAIR 31300025610000 Saddle Clamp Double Bale 1 1/4 Inch Outlet | AC8YKN 3EUC1 313000256100002"1 1/4"1 1/4"1"Double Ball300 psiDuctile Cast IronBuna N€72.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 31500019206000 Saddle Clamp 1 1/2 Inch Outlet Pipe 3/4 In
€106.52 /unit