Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING YR-7/8-XC Cam Follower, Crowned, Yoke Type, Sealed | AA3XQY 11Y223

SMITH BEARING YR-7/8-XC Cam Follower, Crowned, Yoke Type, Sealed

Item: AA3XQY Model: YR-7/8-XCCross Ref: 11Y223
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Bore Dia.1/4"
Dynamic Load Capacity35980 lbs.
Number Of Bearings1
Roller Dia.7/8"
Roller MaterialCarbon Steel
Roller Width1/2"
Static Load Capacity90000 lbs.
Stud MaterialCarbon Steel
TypeCrowned , Yoke
Bore Diameter1/4"
ClosureDouble Sealed
Dynamic Radial Load Capacity2140 lbf.
Overall Length9/16"
Roller Diameter7/8"
Roller FinishChrome Plated
Roller Head TypeCrowned
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity4170 lbf.

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)5.59
Ship length (cm)3.56
Ship width (cm)3.56
HS code8482105060
Country of OriginUS

Product Details:

    • Smith Bearing YR-7/8-XC yoke-type cam follower is typically designed to reduce undesirable thrust loads on the rollers and to increase the life of the bearing.
    • The inner races of this cam follower are made of low-carbon alloy steel and the outer races are made of high-carbon chrome bearing steel. These are carburised and case hardened on the raceway area to minimise friction.
    • This Smith Bearing cam follower features a sealed construction with a crown radius of 10 inches. It has a basic dynamic rating of 2140 lb and a maximum static capacity of 4170 lb.

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeTypeDynamic Load CapacityStatic Load CapacityBore Dia.Roller MaterialPrice
SMITH BEARING YR-3/4-C Cam Follower Crowned Yoke Unsealed | AA3XQC 11Y204 YR-3/4-C3/4"1/2"Needle Roller, UnsealedCrowned24660 lbs.63300 lbs.1/4"Carbon Steel€41.25
SMITH BEARING YR-7/8-C Cam Follower Crowned Yoke Unsealed | AA3XQD 11Y205 YR-7/8-C7/8"1/2"Needle Roller, UnsealedCrowned35980 lbs.90000 lbs.1/4"Carbon Steel€41.02
SMITH BEARING YR-1-C Cam Follower Crowned Yoke Unsealed | AA3XQE 11Y206 YR-1-C1"5/8"Needle Roller, UnsealedCrowned49750 lbs.136000 lbs.0.312"Carbon Steel€38.95
SMITH BEARING YR-1-1/8-C Cam Follower Crowned Yoke Unsealed | AA3XQF 11Y207 YR-1-1/8-C1 1/8"5/8"Needle Roller, UnsealedCrowned71400 lbs.162000 lbs.0.312"Carbon Steel€40.53
SMITH BEARING YR-1-1/4-C Cam Follower Crowned Yoke Unsealed | AA3XQG 11Y208 YR-1-1/4-C1 1/4"3/4"Needle Roller, UnsealedCrowned2140 lbs.4170 lbs.3/8"Carbon Steel€48.73
SMITH BEARING YR-1-3/8-C Cam Follower Crowned Yoke Unsealed | AA3XQH 11Y209 YR-1-3/8-C1 3/8"3/4"Needle Roller, UnsealedCrowned2140 lbs.4170 lbs.3/8"Carbon Steel€52.44
SMITH BEARING YR-1-1/2-C Cam Follower Crowned Yoke Unsealed | AA3XQJ 11Y210 YR-1-1/2-C1 1/2"7/8"Needle Roller, UnsealedCrowned3030 lbs.6200 lbs.0.437"Carbon Steel€56.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING YR-7/8-XC Cam Follower, Crowned, Yoke Type, Sealed
€54.75 /unit