Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING YR-1-1/8-C Cam Follower Crowned Yoke Unsealed | AA3XQF 11Y207

SMITH BEARING YR-1-1/8-C Cam Follower Crowned Yoke Unsealed

Item: AA3XQF Model: YR-1-1/8-CCross Ref: 11Y207
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Unsealed
Bore Dia.0.312"
Dynamic Load Capacity71400 lbs.
Number Of Bearings1
Roller Dia.1 1/8"
Roller MaterialCarbon Steel
Roller Width5/8"
Static Load Capacity162000 lbs.
Stud MaterialCarbon Steel
TypeCrowned , Yoke
Bore Diameter5/16"
ClosureOpen
Dynamic Radial Load Capacity3030 lbf.
Overall Length11/16"
Roller Diameter1 1/8"
Roller FinishChrome Plated
Roller Head TypeCrowned
StandardsABMA
Static Radial Load Capacity6200 lbf.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.59
Ship length (cm)3.56
Ship width (cm)3.56
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeTypeDynamic Load CapacityStatic Load CapacityBore Dia.Roller MaterialPrice
SMITH BEARING YR-3/4-C Cam Follower Crowned Yoke Unsealed | AA3XQC 11Y204 YR-3/4-C3/4"1/2"Needle Roller, UnsealedCrowned24660 lbs.63300 lbs.1/4"Carbon Steel€41.25
SMITH BEARING YR-7/8-C Cam Follower Crowned Yoke Unsealed | AA3XQD 11Y205 YR-7/8-C7/8"1/2"Needle Roller, UnsealedCrowned35980 lbs.90000 lbs.1/4"Carbon Steel€41.02
SMITH BEARING YR-1-C Cam Follower Crowned Yoke Unsealed | AA3XQE 11Y206 YR-1-C1"5/8"Needle Roller, UnsealedCrowned49750 lbs.136000 lbs.0.312"Carbon Steel€38.95
SMITH BEARING YR-1-1/4-C Cam Follower Crowned Yoke Unsealed | AA3XQG 11Y208 YR-1-1/4-C1 1/4"3/4"Needle Roller, UnsealedCrowned2140 lbs.4170 lbs.3/8"Carbon Steel€48.73
SMITH BEARING YR-1-3/8-C Cam Follower Crowned Yoke Unsealed | AA3XQH 11Y209 YR-1-3/8-C1 3/8"3/4"Needle Roller, UnsealedCrowned2140 lbs.4170 lbs.3/8"Carbon Steel€52.44
SMITH BEARING YR-1-1/2-C Cam Follower Crowned Yoke Unsealed | AA3XQJ 11Y210 YR-1-1/2-C1 1/2"7/8"Needle Roller, UnsealedCrowned3030 lbs.6200 lbs.0.437"Carbon Steel€56.35
SMITH BEARING YR-1-5/8-C Cam Follower Crowned Yoke Unsealed | AA3XQK 11Y211 YR-1-5/8-C1 5/8"7/8"Needle Roller, UnsealedCrowned3030 lbs.6200 lbs.0.437"Carbon Steel€61.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING YR-1-1/8-C Cam Follower Crowned Yoke Unsealed
€54.65 /unit