Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING MUTD-40-SD Yoke Roller, 80 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel, 1, 600 RPM | CU3BMJ

SMITH BEARING MUTD-40-SD Yoke Roller, 80 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel, 1, 600 RPM

Item: CU3BMJ Model: MUTD-40-SDCross Ref: 40PL82
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€220.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller
Bearing MaterialAlloy Steel
Bearing TypeNeedle Roller
Bore Dia.40 mm
ClosureDouble Shielded
Duty TypeHeavy Duty
Dynamic Radial Load Capacity90000N
FeaturesHeavy Duty Bearings Are AssembLED With Metallic Side Shield
Max. Speed1600 RPM
Max. Temp.250°F
Min. Temp.-30°F
Overall Length32 mm
Roller Dia.80 mm
Roller Head TypeFlat
Roller MaterialAlloy Steel
Roller Material GradeGrade SAE 52100
Roller Width30 mm
Rolling Element Rows2
Self Lubricating BearingYes
Static Radial Load Capacity134000N
System Of MeasurementMetric
Bore Diameter40 mm
Maximum Speed1600 RPM
Roller Diameter80 mm
StandardsABMA

Shipping Info:

Ship weight (kg) 0.81

Product Variants

ProductModelRoller Head TypeRoller Dia.Roller WidthOverall LengthBore Dia.Dynamic Radial Load CapacityStatic Radial Load CapacityMax. SpeedPrice
SMITH BEARING MUTD-45100-D Yoke Roller, 100 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BKR MUTD-45100-DCrowned100 mm30 mm32 mm45 mm95000N147000N1400 RPM€271.59
SMITH BEARING MUTD-45100-SD Yoke Roller, 100 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel | CU3BKT MUTD-45100-SDFlat100 mm30 mm32 mm45 mm95000N147000N1400 RPM€271.59
SMITH BEARING MUTD-50110-D Yoke Roller, 110 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BKU MUTD-50110-DCrowned110 mm30 mm32 mm50 mm100000N161000N1300 RPM€313.40
SMITH BEARING MUTD-15-SD Yoke Roller, 35 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel | CU3BLH MUTD-15-SDFlat35 mm18 mm19 mm15 mm23000N27000N6500 RPM€86.87
SMITH BEARING MUTD-17-D Yoke Roller, 40 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BLK MUTD-17-DCrowned40 mm20 mm21 mm17 mm24800N31000N5500 RPM€94.47
SMITH BEARING MUTD-17-SD Yoke Roller, 40 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel | CU3BLL MUTD-17-SDFlat40 mm20 mm21 mm17 mm24800N31000N5500 RPM€94.47
SMITH BEARING MUTD-1542-D Yoke Roller, 42 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BLM MUTD-1542-DCrowned42 mm18 mm19 mm15 mm23000N27000N6500 RPM€102.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING MUTD-40-SD Yoke Roller, 80 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel, 1, 600 RPM
€220.32 /unit