Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH BEARING MUTD-17-D Yoke Roller, 40 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BLK

SMITH BEARING MUTD-17-D Yoke Roller, 40 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel

Item: CU3BLK Model: MUTD-17-DCross Ref: 40PL53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller
Bearing MaterialAlloy Steel
Bearing TypeNeedle Roller
Bore Dia.17 mm
ClosureDouble Shielded
Duty TypeHeavy Duty
Dynamic Radial Load Capacity24800N
FeaturesHeavy Duty Bearings Are AssembLED With Metallic Side Shield
Max. Speed5500 RPM
Max. Temp.250°F
Min. Temp.-30°F
Overall Length21 mm
Roller Dia.40 mm
Roller Head TypeCrowned
Roller MaterialAlloy Steel
Roller Material GradeGrade SAE 52100
Roller Width20 mm
Rolling Element Rows2
Self Lubricating BearingYes
Static Radial Load Capacity31000N
System Of MeasurementMetric
Bore Diameter17 mm
Maximum Speed5500 RPM
Roller Diameter40 mm
StandardsABMA

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Head TypeRoller Dia.Roller WidthOverall LengthBore Dia.Dynamic Radial Load CapacityStatic Radial Load CapacityMax. SpeedPrice
SMITH BEARING MUTD-45100-D Yoke Roller, 100 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BKR MUTD-45100-DCrowned100 mm30 mm32 mm45 mm95000N147000N1400 RPM€271.59
SMITH BEARING MUTD-45100-SD Yoke Roller, 100 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel | CU3BKT MUTD-45100-SDFlat100 mm30 mm32 mm45 mm95000N147000N1400 RPM€271.59
SMITH BEARING MUTD-50110-D Yoke Roller, 110 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BKU MUTD-50110-DCrowned110 mm30 mm32 mm50 mm100000N161000N1300 RPM€313.40
SMITH BEARING MUTD-15-SD Yoke Roller, 35 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel | CU3BLH MUTD-15-SDFlat35 mm18 mm19 mm15 mm23000N27000N6500 RPM€86.87
SMITH BEARING MUTD-17-SD Yoke Roller, 40 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Flat, Alloy Steel | CU3BLL MUTD-17-SDFlat40 mm20 mm21 mm17 mm24800N31000N5500 RPM€94.47
SMITH BEARING MUTD-1542-D Yoke Roller, 42 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BLM MUTD-1542-DCrowned42 mm18 mm19 mm15 mm23000N27000N6500 RPM€102.54
SMITH BEARING MUTD-1747-D Yoke Roller, 47 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BLN MUTD-1747-DCrowned47 mm20 mm21 mm17 mm24800N31000N5500 RPM€111.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING MUTD-17-D Yoke Roller, 40 mm Roller Dia, Heavy, 2 Row, Dbl Sealed, Crowned, Alloy Steel
€102.79 /unit