Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING FYR-4 Track Roller Yoke Diameter 1-1/4 Inch Flanged | AA7DNQ 15U599

SMITH BEARING FYR-4 Track Roller Yoke Diameter 1-1/4 Inch Flanged

Item: AA7DNQ Model: FYR-4Cross Ref: 15U599
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€548.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack Roller
Bearing MaterialAlloy Steel
Bearing TypeTapered Roller
Bore Dia.1 1/4"
Dynamic Load Capacity17600 lbs.
Number Of Bearings1
Roller Dia.4"
Roller MaterialAlloy Steel
Roller Width2 1/4"
Static Load Capacity27200 lbs.
Stud MaterialAlloy Steel
TypeFlange , Yoke
Bearing Material GradeGrade 52100
Bore Diameter1 1/4"
ClosureDouble Sealed
Duty TypeHeavy
Dynamic Radial Load Capacity17600 lbf.
FeaturesLarge Lubrication Reservoir
Flange Diameter4.94"
Flange Thickness0.59"
Load DirectionRadial, Thr.ust
Maximum Temperature250°F
Minimum Temperature-40°F
Overall Length2 19/64"
Roller Diameter4"
Roller Head TypeFlanged
Roller Material GradeGrade 52100
Rolling Element Rows2
Seal MaterialAcetyl
Seal TypeContact
StandardsABMA
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)8.38
Ship length (cm)14.99
Ship width (cm)13.46
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthTypeDynamic Load CapacityStatic Load CapacityBore Dia.Roller MaterialBearing TypePrice
SMITH BEARING FYR-2-1/2 Track Roller Yoke Diameter 3/4 Inch Flanged | AA7DNL 15U595 FYR-2-1/22 1/2"1 1/2"Flange11000 lbs.7630 lbs.3/4"Alloy SteelTapered Roller€232.45
SMITH BEARING FYR-3 Track Roller Yoke Diameter 1 Inch Flanged | AA7DNM 15U596 FYR-33"1 3/4"Flange14300 lbs.20000 lbs.1"Alloy SteelTapered Roller€282.94
SMITH BEARING FYR-3-1/4 Track Roller Yoke Diameter 1 Inch Flanged | AA7DNN 15U597 FYR-3-1/43 1/4"1 3/4"Flange14300 lbs.20000 lbs.1"Alloy SteelTapered Roller€377.49
SMITH BEARING FYR-3-1/2 Track Roller Yoke Diameter 1-1/8 Inch Flanged | AA7DNP 15U598 FYR-3-1/23 1/2"2"Flange17600 lbs.27200 lbs.1 1/8"Alloy SteelTapered Roller€390.26
SMITH BEARING FYR-5 Track Roller Yoke Diameter 1-3/4 Inch Flanged | AA7DNR 15U601 FYR-55"2 3/4"Flange33300 lbs.51900 lbs.1 3/4"Alloy SteelTapered Roller€1,051.53
SMITH BEARING FYR-6 Track Roller Yoke Diameter 2-1/4 Inch Flanged | AA7DNT 15U602 FYR-66"3 1/4"Flange35800 lbs.56400 lbs.2 1/4"Alloy SteelTapered Roller€1,049.98
SMITH BEARING FYR-7 Track Roller Yoke Diameter 2-3/4 Inch Flanged | AA7DNU 15U603 FYR-77"3 3/4"Flange42400 lbs.79800 lbs.2 3/4"Alloy SteelTapered Roller€1,870.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING FYR-4 Track Roller Yoke Diameter 1-1/4 Inch Flanged
€548.26 /unit