Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING DYR-1-1/8 Yoke Roller, 1 1/8 Inch Roller Dia, Std, 1 Row, Dbl Sealed, Flat, Alloy Steel, Contact | CU3BKE

SMITH BEARING DYR-1-1/8 Yoke Roller, 1 1/8 Inch Roller Dia, Std, 1 Row, Dbl Sealed, Flat, Alloy Steel, Contact

Item: CU3BKE Model: DYR-1-1/8Cross Ref: 40PK98
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller
Bearing MaterialAlloy Steel
Bearing TypeNeedle Roller
Bore Dia.0.312"
ClosureDouble Sealed
Duty TypeStandard Duty
Dynamic Radial Load Capacity3000 lbf.
FeaturesYoke Roller Design Features An Inner Race Made For Shaft Or Clevis Mounting
Max. Temp.250°F
Min. Temp.-30°F
Overall Length0.688"
Roller Dia.1 1/8"
Roller FinishChrome Plated
Roller Head TypeFlat
Roller MaterialAlloy Steel
Roller Material GradeGrade SAE 52100
Roller Width5/8"
Rolling Element Rows1
Seal MaterialMolded Acetyl
Seal TypeContact
Static Radial Load Capacity3200 lbf.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0765

Product Variants

ProductModelRoller Head TypeRoller Dia.Roller WidthOverall LengthDuty TypeBore Dia.Dynamic Radial Load CapacityStatic Radial Load CapacityPrice
SMITH BEARING DYR-1-1/2-C Yoke Roller, 1 1/2 Inch Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BJZ DYR-1-1/2-CCrowned1 1/2"7/8"0.938"Heavy Duty0.438"5660 lbf.6180 lbf.€92.64
SMITH BEARING DYR-1-1/2 Yoke Roller, 1 1/2 Inch Roller Dia, Heavy, 1 Row, Dbl Sealed, Flat, Alloy Steel | CU3BKA DYR-1-1/2Flat1 1/2"7/8"0.938"Heavy Duty0.438"5660 lbf.6180 lbf.€74.81
SMITH BEARING DYR-1-1/4-C Yoke Roller, 1 1/4 Inch Roller Dia, Std, 1 Row, Dbl Sealed, Crowned, Alloy Steel, ABMA | CU3BKB DYR-1-1/4-CCrowned1 1/4"3/4"0.812"Standard Duty3/8"4250 lbf.4400 lbf.€78.97
SMITH BEARING DYR-1-1/4 Yoke Roller, 1 1/4 Inch Roller Dia, Std, 1 Row, Dbl Sealed, Flat, Alloy Steel, Contact | CU3BKC DYR-1-1/4Flat1 1/4"3/4"0.812"Standard Duty3/8"4250 lbf.4400 lbf.€61.09
SMITH BEARING DYR-1-1/8-C Yoke Roller, 1 1/8 Inch Roller Dia, Std, 1 Row, Dbl Sealed, Crowned, Alloy Steel, ABMA | CU3BKD DYR-1-1/8-CCrowned1 1/8"5/8"0.688"Standard Duty0.312"3000 lbf.3200 lbf.€75.10
SMITH BEARING DYR-1-3/4-C Yoke Roller, 1 3/4 Inch Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, Alloy Steel | CU3BKF DYR-1-3/4-CCrowned1 3/4"1"1.062"Heavy Duty1/2"8400 lbf.10800 lbf.€112.30
SMITH BEARING DYR-1-3/4 Yoke Roller, 1 3/4 Inch Roller Dia, Heavy, 1 Row, Dbl Sealed, Flat, Alloy Steel | CU3BKG DYR-1-3/4Flat1 3/4"1"1.062"Heavy Duty1/2"8400 lbf.10800 lbf.€96.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING DYR-1-1/8 Yoke Roller, 1 1/8 Inch Roller Dia, Std, 1 Row, Dbl Sealed, Flat, Alloy Steel, Contact
€65.96 /unit