Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING CR-9/16-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLB 11Y109

SMITH BEARING CR-9/16-XBEC Cam Follower Crowned Stud Hex Socket

Item: AA3XLB Model: CR-9/16-XBECCross Ref: 11Y109
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Number Of Bearings1
Roller Dia.0.562"
Roller MaterialCarbon Steel
Roller Width3/8"
Stud Dia.0.19"
Stud Length5/8"
Stud MaterialCarbon Steel
Thread Length1/4"
TypeCrowned, Hex Socket Head , Eccentric, Stud
ClosureDouble Sealed
Drive TypeHex Socket
Dynamic Radial Load Capacity970 lbf.
Face DesignHex Socket
Hex Drive Size1/8"
Lube Port LocationRoller Head
Overall Length1 1/32"
Roller Diameter9/16"
Roller Head TypeCrowned
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity720 lbf.
Stud Diameter3/16"
Stud Thread Length1/4"
Stud TypeEccentric

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.08
Ship length (cm)3.3
Ship width (cm)3.05
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthTypeThread LengthDynamic Load CapacityRoller MaterialPrice
SMITH BEARING CR-1/2-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLA 11Y108 CR-1/2-XBEC1/2"3/8"0.19"5/8"Crowned, Hex Socket Head1/4"970 lbs.Carbon Steel€63.56
SMITH BEARING CR-5/8-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLC 11Y110 CR-5/8-XBEC5/8"0.437"1/4"3/4"Crowned, Hex Socket Head0.312"-Carbon Steel€60.16
SMITH BEARING CR-3/4-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLD 11Y112 CR-3/4-XBEC3/4"1/2"3/8"7/8"Crowned, Hex Socket Head3/8"1320 lbs.Carbon Steel€61.26
SMITH BEARING CR-7/8-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLE 11Y113 CR-7/8-XBEC7/8"1/2"3/8"7/8"Crowned, Hex Socket Head3/8"2140 lbs.Carbon Steel€61.53
SMITH BEARING CR-1-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLF 11Y114 CR-1-XBEC1"5/8"0.437"1"Crowned, Hex Socket Head1/2"2140 lbs.Carbon Steel€67.73
SMITH BEARING CR-1-1/8-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLG 11Y115 CR-1-1/8-XBEC1 1/8"5/8"0.437"1"Crowned, Hex Socket Head1/2"3030 lbs.Carbon Steel€69.52
SMITH BEARING CR-1-1/4-XBEC Cam Follower Crowned Stud Hex Socket | AA3XLH 11Y116 CR-1-1/4-XBEC1 1/4"3/4"1/2"1 1/4"Crowned, Hex Socket Head5/8"3030 lbs.Carbon Steel€78.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-9/16-XBEC Cam Follower Crowned Stud Hex Socket
€88.08 /unit